Shop All Harnesses
Msa Safety
Fall Protection Harness, 2XL, Polyester
Mfr # 10206103
Zoro # G3309576
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series V-FORM+(TM) Safety Harness
- Webbing Material Polyester
- Weight Capacity 310 lb
- Leg Strap Buckles Quick-Connect
- Harness D-Ring Material Steel
Product Information
- Brand Msa Safety
- MFR # 10206103
- Zoro # G3309576
- UPC # 641817190012
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - Super XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, Oil and Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 36In, Orange (6FGZ3)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 5XL (61451)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x32 (LU20RB 34 32)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Latex, XL, 12PK (09-K1310/XL)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206105)
- MSA SAFETY Fall Protection Harness, XS, Polyester (10206100)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206165)
- MSA SAFETY Full Body Harness, XL, Nylon (10197437)
- MSA SAFETY Full Body Harness, XL, Nylon (10197204)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113488)
- Msa Safety Fall Protection