Shop All Faceshields and Visors
Msa Safety
Faceshield Visor, V-Gard Frames, PC, Clear
Mfr # 10115853
Zoro # G4612876
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- Lens Coating Anti-Fog ; Anti-Scratch
- For Use With MSA V-Gard Frames
- Visor Thickness 0.1 in
Product Information
- Brand Msa Safety
- MFR # 10115853
- Zoro # G4612876
- UPC # 641817026014
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 10 3/8 in |
Visor Width | 17 in |
Details
Item | Faceshield Visor |
Visor Color | Clear |
Visor Material | Polycarbonate |
Lens Coating | Anti-Fog ; Anti-Scratch |
For Use With | MSA V-Gard Frames |
Visor Thickness | 0.1 in |
Dielectric Protection | Yes |
Standards | ANSI/ISEA Z87.1-2015, ASTM F2178-2008 |
Features | Extended Length for Greater Coverage of Face and Neck, Heavy Duty Use, Maximum UV Protection, Molded for Superior Optical Quality |
Includes | Instructions |
Hazard Risk Category (HRC) | 0 |
Compatible with Brand | MSA |
Includes Anti-Static Visor Coating | No |
Includes Anti-Fog Visor Coating | Yes |
Provides UV Protection | Yes |
Includes No Visor Coatings | No |
Ultra-Violet Scale Protection Designation | U6 |
Compatible with Series | V-Gard |
Includes Scratch-Resistant Visor Coating | Yes |
Application | Heavy Duty Purpose |
Welding Shade Designation | Not Rated for Welding Use |
Description
Faceshield Visor, Application Heavy Duty Purpose, Compatible with Brand MSA, Compatible with Series V-Gard, Dielectric Protection Yes, Features Extended Length for Greater Coverage of Face and Neck, Heavy Duty Use, Maximum UV Protection, Molded for Superior Optical Quality, For Use With MSA V-Gard Frames, Includes Instructions, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Large Disposable Hair Nets, PK144 (HN500DKBRN)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 7, PR (S10LXPB-7)
- BATES Boots, Composite, Mens, 11EW, Desert Tan, PR (E02276)
- RADIANS Disposable Bullet Shape, Green (FP90-B500)
- MSA SAFETY Faceshield Frame, Slotted Cap, Plastic, Gry (10115821)
- MSA SAFETY Faceshield Frame, Silver, Metal (10176739)
- MSA SAFETY MSA 454-10102183 Advantage 420 Assly-Facepiece Head Assy-Medium (454-10102183)
- MSA SAFETY Half-Face Spectacle, 0.098" Thickness (10194820)
- MSA SAFETY Visor, Green, Polycarbonate (10115850)
- MSA SAFETY Visor, Polycarb, Shade 3 IR, 8x17-1/4 In (10115859)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Gold (4199GDTVGY)
- Msa Safety Faceshields and Visors