Shop All Faceshields and Visors
Msa Safety
Faceshield Visor, Clear, 0.098" Thickness
Mfr # 10194818
Zoro # G5520472
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- Lens Coating Anti-Fog ; Anti-Scratch
- Visor Thickness 0.098 in
- Dielectric Protection Yes
Product Information
- Brand Msa Safety
- MFR # 10194818
- Zoro # G5520472
- UPC # 641817160732
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 9 1/4 in |
Visor Width | 9 1/4 in |
Details
Item | Faceshield Visor |
Visor Color | Clear |
Visor Material | Polycarbonate |
Lens Coating | Anti-Fog ; Anti-Scratch |
Visor Thickness | 0.098 in |
Dielectric Protection | Yes |
Standards | ANSI/ISEA Z87.1-2015+ D3, CSA Z94.3EN 166 1BT39 |
Features | Contoured for Closer Fit, Dual Pivot Hinge for Low Profile to Improve Balance and Wind Resistance, Frameless Design, Simple Push Button Donning and Doffing |
ANSI Dust/Splash Rating | D3 |
Disposable/ Reusable | Reusable |
Includes | Face Shield |
Includes Anti-Fog Visor Coating | Yes |
Includes Scratch-Resistant Visor Coating | Yes |
Welding Shade Designation | Not Rated for Welding Use |
Includes Anti-Static Visor Coating | No |
Face Shield Type | Face Shield Assembly |
Includes Secondary Flip Down Shaded Visor | No |
Compatible with Brand | V-Gard(R) |
Application | Confined Space, Construction, General Industry, Rescue, Working at Heights |
Description
Faceshield Visor, ANSI Dust/Splash Rating D3, Application Confined Space, Construction, General Industry, Rescue, Working at Heights, Compatible with Brand V-Gard(R), Dielectric Protection Yes, Face Shield Type Face Shield Assembly, Features Contoured for Closer Fit, Dual Pivot Hinge for Low Profile to Improve Balance and Wind Resistance, Frameless Design, Simple Push Button Donning and Doffing, Includes Face Shield, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Carbon Monoxide, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-50-250)
- ERGODYNE Protective Sleeve, Polyester/Spandex, M (6690)
- DIXON Brass Pin, Lug Cap (FC250F)
- ISOTUNES ISOtunes Sport ADVANCE Bluetooth Hearing Protection Earbuds (IT-34)
- MSA SAFETY V-Gard Faceshield Frame, Dielectric Protection, Frame, For MSA Slotted Caps, Black (10121266)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Clear (10115853)
- MSA SAFETY V-Gard Faceshield Visor, Polycarbonate, 8 in, Clear, Contoured, Anti-Fog, Scratch-Resistant (10115836)
- MSA SAFETY Visor, Polycarb, Shade 5 IR, 8x17-1/4 In (10115861)
- MSA SAFETY Visor, Mesh, Gray, 17InW, 7-1/2InH (10116557)
- MSA SAFETY Faceshield Frame, Silver, Metal (10176739)
- PAULSON Faceshield, Metalized, Gold/Dark Green (IM22-XGHC6FD)
- Msa Safety Faceshields and Visors