Msa Safety

Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point)


product price: $138.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Head Protection Style Climbing
  • Head Protection Material Polyethylene
  • Fits Hat Size 6-1/2 to 8
  • Series V-Gard(R) H1
  • Suspension Adjustment Type Ratchet
See all product information

Product Information

  • Brand Msa Safety
  • MFR # 10194784
  • Zoro # G9361622
  • UPC #
    641817160596
  • Country of Origin United States
  • Category Hard Hats

Dimensions

Fits Hat Size 6-1/2 to 8

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Weight 1 lb 2 oz, Reverse Donning No, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility No, Compatible Suspension Brand Name MSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.