Shop All Calibration Gas
Msa Safety
Calibration Gas Cylinder, 58L
Mfr # 804770
Zoro # G7529718
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
- Cylinder Capacity 58 L
- Gas Mixture Carbon Monoxide 300 ppm, Hydrogen Sulfide 10 ppm, Methane 1.45%, Oxygen 15%
- Max. Pressure 500 psi
- Cylinder Dia. 6 1/4 in
Product Information
- Brand Msa Safety
- MFR # 804770
- Zoro # G7529718
- UPC # 641817010389
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 6 1/4 in |
Cylinder Height | 13.25 in |
Connection Size | RP |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide 300 ppm, Hydrogen Sulfide 10 ppm, Methane 1.45%, Oxygen 15% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | NIST Traceable |
For Use With | Mfr. No. 10025931, Mfr. No. 10025932, Mfr. No. 10025934, Mfr. No. 10025937, Mfr. No. 710898, Mfr. No. 710899 |
Chemical Formula | CH4, CO, H2S, O2 |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Outlet Connection Type | RP |
Shelf Life | 12 mo |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psig |
Container Type | Cylinder |
CAS Number | 630-08-0, 74-82-8, 7782-44-7, 7783-06-4 |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3 in, Cylinder Height 13.25 in, For Use With Mfr. No. 10025931, Mfr. No. 10025932, Mfr. No. 10025934, Mfr. No. 10025937, Mfr. No. 710898, Mfr. No. 710899, Gas Mixture Carbon Monoxide 300 ppm, Hydrogen Sulfide 10 ppm, Methane 1.45 Percent, Oxygen 15 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, 3XL (P23122)
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek Plrzd Saf Eye (9449)
- AVENGER SAFETY FOOTWEAR Size 12 RIPSAW ROMEO AT, MENS PR (A7342-12M)
- ZORO SELECT Tag, Anodized Al, Gold, 2" H x 2" W, PK25 (43744)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 58L (10153845)
- MSA SAFETY Calibration Gas Cylinder, 5-Gas, 58L (10117738)
- MSA SAFETY Cylinder, Calibration, Gas, 116 L (10150595)
- MSA SAFETY Calibration Gas Cylinder, 58L (10103262)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 34L (10153844)
- MSA SAFETY Calibration Gas Cylinder, 34L (711062)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 116 L, C-10 Connection, +/-5% Accuracy (116ES-330)
- Msa Safety Calibration Gas