Shop All Calibration Gas
Msa Safety
Calibration Gas Cylinder, 58L
Mfr # 10058171
Zoro # G7529666
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Nitrogen, Nitrogen Dioxide, Oxygen
- Cylinder Capacity 58 L
- Gas Mixture Carbon Monoxide 60 ppm, Methane 2.5%, Nitrogen Dioxide 10 ppm, Oxygen 15%
- Max. Pressure 500 psig
- Cylinder Dia. 3 1/2 in
Product Information
- Brand Msa Safety
- MFR # 10058171
- Zoro # G7529666
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 13.25 in |
Connection Size | RP |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Nitrogen, Nitrogen Dioxide, Oxygen |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide 60 ppm, Methane 2.5%, Nitrogen Dioxide 10 ppm, Oxygen 15% |
Max. Pressure | 500 psig |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-25% |
Calibration Certificate | NIST Traceable |
Chemical Formula | CH4, CO, H2S, NO2, O2 |
Gas Type | Carbon Monoxide, Methane, Nitrogen Dioxide, Oxygen |
CAS Number | 10102-44-0, 630-08-0, 74-82-8, 7782-44-7 |
Outlet Connection Type | RP |
Product Type | Calibration Gas |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psig |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3 in, Cylinder Height 13.25 in, Gas Mixture Carbon Monoxide 60 ppm, Methane 2.5 Percent, Nitrogen Dioxide 10 ppm, Oxygen 15 Percent, Gas Type Carbon Monoxide, Methane, Nitrogen Dioxide, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, NO2, O2, CAS Number 10102-44-0, 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-25 Percent, Background Gas Nitrogen, Calibration Certificate NIST Traceable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 8-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506MM)
- RIVER CITY Rainsuit, 3 Piece, Medium, Yellow (MCS2003M)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, M (WJ301)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 34L (10153844)
- MSA SAFETY Calibration Gas Cylinder, 58L (10103262)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 58L (10153845)
- MSA SAFETY Calibration Gas Cylinder, 5-Gas, 58L (10117738)
- MSA SAFETY Calibration Gas Bottle, 25 PPM NH3, 34L (711078)
- MSA SAFETY Calibration Gas Cylinder, 100L (478191)
- GASCO Calibration Gas, Ammonia/Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (58ES-13-50)
- Msa Safety Gas Detection