Shop All Calibration Gas
Msa Safety
Calibration Gas Cylinder, 5-Gas, 34L
Mfr # 10098855
Zoro # G7525204
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, Sulfer Dioxide
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide (1.45% LEL) 60 ppm, Hydrogen Sulfide 20 ppm, Oxygen 15%, Sulfur Dioxide 10 ppm
- Max. Pressure 500 psig
- Cylinder Dia. 3 1/2 in
Product Information
- Brand Msa Safety
- MFR # 10098855
- Zoro # G7525204
- UPC # 403279231036
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 13.25 in |
Connection Size | RP |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, Sulfer Dioxide |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide (1.45% LEL) 60 ppm, Hydrogen Sulfide 20 ppm, Oxygen 15%, Sulfur Dioxide 10 ppm |
Max. Pressure | 500 psig |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-25% |
Calibration Certificate | NIST Traceable |
For Use With | Mfr. No. 10116925, Mfr. No. 10116927 |
Chemical Formula | CH4, CO, H2S, O2, SO2 |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Sulfur Dioxide |
Operating Pressure - Maximum | 500 psig |
Outlet Connection Type | RP |
Product Type | Calibration Gas |
Container Type | Cylinder |
CAS Number | 630-08-0, 74-82-8, 7446-09-5, 7782-44-7, 7783-06-4 |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 13.25 in, For Use With Mfr. No. 10116925, Mfr. No. 10116927, Gas Mixture Carbon Monoxide (1.45 Percent LEL) 60 ppm, Hydrogen Sulfide 20 ppm, Oxygen 15 Percent, Sulfur Dioxide 10 ppm, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Sulfur Dioxide, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2, SO2, CAS Number 630-08-0, 74-82-8, 7446-09-5, 7782-44-7, 7783-06-4
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (40256)
- INCOM Non-Skid Step Strips Black 24" L x 6" W, 50PK (FLM646-BK)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft, Red (1341050)
- SELLSTROM Ratchet Faceshield Assm 8 IR Flip Window (S32181)
- MSA SAFETY Calibration Gas Cylinder, 34L (711062)
- MSA SAFETY Calibration Gas Cylinder, 100L (478191)
- MSA SAFETY Cylinder, Calibration, Gas, 116 L (10150595)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 58L (10153845)
- MSA SAFETY Calibration Gas Cylinder, 58L (10103262)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 34L (10153844)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421-18.5)
- Msa Safety Calibration Gas