Shop All Calibration Gas
Msa Safety
Calibration Gas, 60ppm CO/20ppm H2S, 116L
Mfr # 10153802
Zoro # G7532980
Free Shipping & Returns
$1,132.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Hydrogen Sulfide
- Cylinder Capacity 116 L
- Gas Mixture Carbon Monoxide 60 ppm, Hydrogen Sulfide 20 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 6 1/4 in
Product Information
- Brand Msa Safety
- MFR # 10153802
- Zoro # G7532980
- UPC # 641817074572
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 6 1/4 in |
Cylinder Height | 13.25 in |
Connection Size | RP |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Hydrogen Sulfide |
Cylinder Capacity | 116 L |
Gas Mixture | Carbon Monoxide 60 ppm, Hydrogen Sulfide 20 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-10% |
Calibration Certificate | NIST Traceable |
For Use With | Mfr. No. 10154071, Mfr. No. 10154072, Mfr. No. 10154074, Mfr. No. 10154075, Mfr. No. 10154076, Mfr. No. 10154181, Mfr. No. 10154182, Mfr. No. 10154183, Mfr. No. 10154185, Mfr. No. 10154186, Mfr. No. 10154187, Mfr. No. 10154188, Mfr. No. 10154189 |
Chemical Formula | CO, H2S |
Gas Type | Carbon Dioxide, Hydrogen Sulfide |
Operating Pressure - Maximum | 500 psi |
Outlet Connection Type | RP |
Container Type | Cylinder |
CAS Number | 124-38-9, 7783-06-4 |
Product Type | Calibration Gas |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3 in, Cylinder Height 13.25 in, For Use With Mfr. No. 10154071, Mfr. No. 10154072, Mfr. No. 10154074, Mfr. No. 10154075, Mfr. No. 10154076, Mfr. No. 10154181, Mfr. No. 10154182, Mfr. No. 10154183, Mfr. No. 10154185, Mfr. No. 10154186, Mfr. No. 10154187, Mfr. No. 10154188, Mfr. No. 10154189, Gas Mixture Carbon Monoxide 60 ppm, Hydrogen Sulfide 20 ppm, Gas Type Carbon Dioxide, Hydrogen Sulfide
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety RZ 1/4" Male Plug (03-052-PM-RZ)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, S (FS77326-FR-S)
- LABELMASTER Flammable Liquid Label, UN1197, PK500, HSN4700 (HSN4700)
- OCCUNOMIX OccuNomix Premium Flat Cap Gel Knee Pads Black (121)
- MSA SAFETY Calibration Gas Bottle, 25 PPM NH3, 34L (711078)
- MSA SAFETY Calibration Gas Cylinder, 58L (10103262)
- MSA SAFETY Calibration Gas Cylinder, 100L (478191)
- MSA SAFETY Calibration Gas Cylinder, 5-Gas, 58L (10117738)
- MSA SAFETY Cylinder, Calibration, Gas, 116 L (10150595)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 34L (10153844)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, CI2 (18101758)
- Msa Safety Gas Detection