Shop All Calibration Gas
Msa Safety
Calibration Gas, 60PM CO/10 ppm NO2,116L
Mfr # 10153805
Zoro # G7529368
Free Shipping & Returns
$1,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Nitrogen Dioxide
- Cylinder Capacity 116 L
- Gas Mixture Carbon Monoxide 60 ppm, Nitrogen Dioxide 10 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 6 1/4 in
Product Information
- Brand Msa Safety
- MFR # 10153805
- Zoro # G7529368
- UPC # 641817074602
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 6 1/4 in |
Cylinder Height | 13.25 in |
Connection Size | RP |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Nitrogen Dioxide |
Cylinder Capacity | 116 L |
Gas Mixture | Carbon Monoxide 60 ppm, Nitrogen Dioxide 10 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | NIST Traceable |
For Use With | Mfr. No. 10154073, Mfr. No. 10154074, Mfr. No. 10154075, Mfr. No. 10154078, Mfr. No. 10154184, Mfr. No. 10154185, Mfr. No. 10154186, Mfr. No. 10154187, Mfr. No. 10154189, Mfr. No. 10154192 |
Chemical Formula | CO, NO2 |
Gas Type | Carbon Monoxide, Nitrogen Dioxide |
Outlet Connection Type | RP |
CAS Number | 10102-44-0, 630-08-0 |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
Container Type | Cylinder |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3 in, Cylinder Height 13.25 in, For Use With Mfr. No. 10154073, Mfr. No. 10154074, Mfr. No. 10154075, Mfr. No. 10154078, Mfr. No. 10154184, Mfr. No. 10154185, Mfr. No. 10154186, Mfr. No. 10154187, Mfr. No. 10154189, Mfr. No. 10154192, Gas Mixture Carbon Monoxide 60 ppm, Nitrogen Dioxide 10 ppm, Gas Type Carbon Monoxide, Nitrogen Dioxide, Product Type Calibration Gas, Chemical Formula CO, NO2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-L)
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Wall Mount, 12 ft. (G5046)
- DUPONT Proclean® Frock, White, Elastic, 2XL, PK30 (PC271SWH2X00300B)
- ANSELL Black Dragon Zero, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (BD-1004-NPF-XL)
- MSA SAFETY Calibration Gas Cylinder, 34L (711062)
- MSA SAFETY Calibration Gas Bottle, 25 PPM NH3, 34L (711078)
- MSA SAFETY Calibration Gas Cylinder, 5-Gas, 58L (10117738)
- MSA SAFETY Cylinder, Calibration, Gas, 116 L (10150595)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 58L (10153845)
- MSA SAFETY Calibration Gas Cylinder, 100L (478191)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Zero Grade, 20.9 per. O (18100693)
- Msa Safety Calibration Gas