Shop All Calibration Gas
Msa Safety
Calibration Gas, 60 ppm CO/20 ppm H2S, 58L
Mfr # 10153801
Zoro # G7526446
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Hydrogen Sulfide
- Cylinder Capacity 58 L
- Gas Mixture Carbon Monoxide 60 ppm, Hydrogen Sulfide 20 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 6 1/4 in
Product Information
- Brand Msa Safety
- MFR # 10153801
- Zoro # G7526446
- UPC # 641817074565
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 6 1/4 in |
Cylinder Height | 13.25 in |
Connection Size | RP |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Hydrogen Sulfide |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide 60 ppm, Hydrogen Sulfide 20 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | NIST Traceable |
For Use With | Mfr. No. 10154071, Mfr. No. 10154072, Mfr. No. 10154074, Mfr. No. 10154075, Mfr. No. 10154076, Mfr. No. 10154181, Mfr. No. 10154182, Mfr. No. 10154183, Mfr. No. 10154185, Mfr. No. 10154186, Mfr. No. 10154187, Mfr. No. 10154188, Mfr. No. 10154189 |
Gas Type | Carbon Dioxide, Hydrogen Sulfide |
Chemical Formula | CO, H2S |
Product Type | Calibration Gas |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
CAS Number | 124-38-9, 7783-06-4 |
Outlet Connection Type | RP |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3 in, Cylinder Height 13.25 in, For Use With Mfr. No. 10154071, Mfr. No. 10154072, Mfr. No. 10154074, Mfr. No. 10154075, Mfr. No. 10154076, Mfr. No. 10154181, Mfr. No. 10154182, Mfr. No. 10154183, Mfr. No. 10154185, Mfr. No. 10154186, Mfr. No. 10154187, Mfr. No. 10154188, Mfr. No. 10154189, Gas Mixture Carbon Monoxide 60 ppm, Hydrogen Sulfide 20 ppm, Gas Type Carbon Dioxide, Hydrogen Sulfide
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLARE LED Safety Flare, LED Color Red/Amber (SP3O-RA-O)
- PROWORKS Nitrile Exam Gloves, 4.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (GL-N105ORFM)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Blue (A1105BLU)
- MSA SAFETY Anchor Connector Sling (10002182)
- MSA SAFETY Calibration Gas Cylinder, 100L (478191)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 58L (10153845)
- MSA SAFETY Calibration Gas Cylinder, 34L (711062)
- MSA SAFETY Calibration Gas Cylinder, 5-Gas, 58L (10117738)
- MSA SAFETY Cylinder, Calibration, Gas, 116 L (10150595)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 34L (10153844)
- GASCO Calibration Gas, Air, Hydrogen Sulfide, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-99-25)
- Msa Safety Gas Detection