Shop All Calibration Gas
Msa Safety
Calibration Gas, 60 ppm CO/10 ppm NO2, 58L
Mfr # 10153804
Zoro # G7530558
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Nitrogen Dioxide
- Cylinder Capacity 58 L
- Gas Mixture Carbon Monoxide 60 ppm, Nitrogen Dioxide 10 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 6 1/4 in
Product Information
- Brand Msa Safety
- MFR # 10153804
- Zoro # G7530558
- UPC # 641817074596
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 6 1/4 in |
Cylinder Height | 13.25 in |
Connection Size | RP |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Nitrogen Dioxide |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide 60 ppm, Nitrogen Dioxide 10 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | NIST Traceable |
For Use With | Mfr. No. 10154073, Mfr. No. 10154074, Mfr. No. 10154075, Mfr. No. 10154078, Mfr. No. 10154184, Mfr. No. 10154185, Mfr. No. 10154186, Mfr. No. 10154187, Mfr. No. 10154189, Mfr. No. 10154192 |
Gas Type | Carbon Dioxide, Nitrogen Dioxide |
Chemical Formula | CO, NO2 |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Outlet Connection Type | RP |
CAS Number | 10102-44-0, 124-38-9 |
Product Type | Calibration Gas |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3 in, Cylinder Height 13.25 in, For Use With Mfr. No. 10154073, Mfr. No. 10154074, Mfr. No. 10154075, Mfr. No. 10154078, Mfr. No. 10154184, Mfr. No. 10154185, Mfr. No. 10154186, Mfr. No. 10154187, Mfr. No. 10154189, Mfr. No. 10154192, Gas Mixture Carbon Monoxide 60 ppm, Nitrogen Dioxide 10 ppm, Gas Type Carbon Dioxide, Nitrogen Dioxide, Product Type Calibration Gas, Chemical Formula CO, NO2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Pipe leak Diverter, Yellow, 18 In. L (1780)
- MOLDEX Moldex 6800 Pura-Fit® Foam Earplugs, Uncorded, 200 Pairs/Box (6800****)
- BRADY Lockout Padlock, KD, Blue, 1-7/16"H, PK6 (133262)
- GASCO Calibration Gas, Air, Carbon Monoxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-50-60)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 34L (10153844)
- MSA SAFETY Calibration Gas Cylinder, 5-Gas, 58L (10117738)
- MSA SAFETY Calibration Gas Cylinder, 58L (10103262)
- MSA SAFETY Calibration Gas Cylinder, 100L (478191)
- MSA SAFETY Calibration Gas Cylinder, 34L (711062)
- MSA SAFETY Calibration Gas Bottle, 25 PPM NH3, 34L (711078)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L Cylinder Cap. (18102913)
- Msa Safety Calibration Gas