Shop All Calibration Gas
Msa Safety
Calibration Gas, 60 ppm CO/10 ppm NO2, 34L
Mfr # 10153803
Zoro # G7529526
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Nitrogen Dioxide
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 60 ppm, Nitrogen Dioxide 10 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 6 1/4 in
Product Information
- Brand Msa Safety
- MFR # 10153803
- Zoro # G7529526
- UPC # 641817074589
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 6 1/4 in |
Cylinder Height | 13.25 in |
Connection Size | RP |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Nitrogen Dioxide |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 60 ppm, Nitrogen Dioxide 10 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | NIST Traceable |
For Use With | Mfr. No. 10154073, Mfr. No. 10154074, Mfr. No. 10154075, Mfr. No. 10154078, Mfr. No. 10154184, Mfr. No. 10154185, Mfr. No. 10154186, Mfr. No. 10154187, Mfr. No. 10154189, Mfr. No. 10154192 |
Gas Type | Carbon Dioxide, Nitrogen Dioxide |
Chemical Formula | CO, NO2 |
Product Type | Calibration Gas |
CAS Number | 10102-44-0, 124-38-9 |
Container Type | Cylinder |
Outlet Connection Type | RP |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 13.25 in, For Use With Mfr. No. 10154073, Mfr. No. 10154074, Mfr. No. 10154075, Mfr. No. 10154078, Mfr. No. 10154184, Mfr. No. 10154185, Mfr. No. 10154186, Mfr. No. 10154187, Mfr. No. 10154189, Mfr. No. 10154192, Gas Mixture Carbon Monoxide 60 ppm, Nitrogen Dioxide 10 ppm, Gas Type Carbon Dioxide, Nitrogen Dioxide, Product Type Calibration Gas, Chemical Formula CO, NO2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-M (56001-31-1-GRN-M)
- TRU-SPEC BDU Trouser, M, Urban Digital (1372)
- CARHARTT Size 10 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 25ft Rolls - Dark Gray (03-166)
- MSA SAFETY Calibration Gas Cylinder, 58L (10103262)
- MSA SAFETY Cylinder, Calibration, Gas, 116 L (10150595)
- MSA SAFETY Calibration Gas Cylinder, 100L (478191)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 34L (10153844)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 58L (10153845)
- MSA SAFETY Calibration Gas Cylinder, 5-Gas, 58L (10117738)
- ALLEGRO INDUSTRIES Allegro 9872-62 Calibration Zero Gas, 17 Liter bottle (9872-62)
- Msa Safety Calibration Gas