Shop All Calibration Gas
Msa Safety
Calibration Gas, 58L, Ammonia
Mfr # 10028076
Zoro # G7527240
Free Shipping & Returns
$1,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Ammonia
- Cylinder Capacity 58 L
- Gas Mixture Ammonia 25 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 6 1/4 in
Product Information
- Brand Msa Safety
- MFR # 10028076
- Zoro # G7527240
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 6 1/4 in |
Cylinder Height | 15.25 in |
Connection Size | RP |
Cylinder Diameter | 6.25 in |
Details
Item | Calibration Gas |
Gas Name | Ammonia |
Cylinder Capacity | 58 L |
Gas Mixture | Ammonia 25 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-10% |
Calibration Certificate | NIST |
For Use With | MSA Gas Detectors |
Gas Type | Ammonia |
Chemical Formula | NH3 |
Outlet Connection Type | RP |
Product Type | Calibration Gas |
CAS Number | 7664-41-7 |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 6.25 in, Cylinder Height 15.25 in, For Use With MSA Gas Detectors, Gas Mixture Ammonia 25 ppm, Gas Type Ammonia, Product Type Calibration Gas, Chemical Formula NH3, CAS Number 7664-41-7, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type RP, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT320)
- TOUGH DUCK Duck Safety Vest, SV061-BLACK-2XL (SV061)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (GUG2-05-XL)
- TABBIES Medical Labels for Allergy Warnings, 1x3 (40562)
- MSA SAFETY Calibration Gas Cylinder, 34L (711062)
- MSA SAFETY Cylinder, Calibration, Gas, 116 L (10150595)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 58L (10153845)
- MSA SAFETY Calibration Gas Cylinder, 58L (10103262)
- MSA SAFETY Calibration Gas Cylinder, 100L (478191)
- MSA SAFETY Calibration Gas Cylinder, 5-Gas, 58L (10117738)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-5)
- Msa Safety Gas Detection