Shop All Calibration Gas
Msa Safety
Calibration Gas, 34L, Chlorine
Mfr # 711066
Zoro # G7524906
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Chlorine
- Cylinder Capacity 34 L
- Gas Mixture Chlorine Gas 10 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Product Information
- Brand Msa Safety
- MFR # 711066
- Zoro # G7524906
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 13.25 in |
Connection Size | RP |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Chlorine |
Cylinder Capacity | 34 L |
Gas Mixture | Chlorine Gas 10 ppm |
Max. Pressure | 500 psi |
Cylinder Material | Aluminum |
Accuracy | +/-25% |
Calibration Certificate | NIST Traceable |
For Use With | Mfr. No. 10116924, Mfr. No. 10116925, Mfr. No. 10116926, Mfr. No. 10116927, Mfr. No. 10116928, Mfr. No. 10116929 |
Gas Type | Chlorine |
Chemical Formula | Cl2 |
Operating Pressure - Maximum | 500 psi |
Outlet Connection Type | RP |
Container Type | Cylinder |
Product Type | Calibration Gas |
CAS Number | 7782-50-5 |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 13.25 in, For Use With Mfr. No. 10116924, Mfr. No. 10116925, Mfr. No. 10116926, Mfr. No. 10116927, Mfr. No. 10116928, Mfr. No. 10116929, Gas Mixture Chlorine Gas 10 ppm, Gas Type Chlorine, Product Type Calibration Gas, Chemical Formula Cl2, CAS Number 7782-50-5, Accuracy +/-25 Percent, Background Gas Not Applicable, Calibration Certificate NIST Traceable, Cylinder Material Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Flite 26256 Safety Toe Boot With Chevron-Plus Outsole, 11 (26256.11)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- TOUGHBUILT 6pc GelFit™ Knee Pad Set (TB-KP-G203-6)
- BRADY Pipe Marker, Carbon Dioxide, 3/4to1-3/8 In, 4019-A (4019-A)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 34L (10153844)
- MSA SAFETY Calibration Gas Cylinder, 34L (711062)
- MSA SAFETY Calibration Gas Bottle, 25 PPM NH3, 34L (711078)
- MSA SAFETY Cylinder, Calibration, Gas, 116 L (10150595)
- MSA SAFETY Calibration Gas Cylinder, 5-Gas, 58L (10117738)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 58L (10153845)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-2)
- Msa Safety Calibration Gas