Shop All Calibration Gas
Msa Safety
Calibration Gas, 20ppm H2S/10ppm SO2, 58L
Mfr # 10153807
Zoro # G7525089
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Sulfide, Sulphur Dioxide
- Cylinder Capacity 58 L
- Gas Mixture Hydrogen Sulfide 20 ppm, Sulfur Dioxide 10 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 6 1/4 in
Product Information
- Brand Msa Safety
- MFR # 10153807
- Zoro # G7525089
- UPC # 641817074626
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 6 1/4 in |
Cylinder Height | 13.25 in |
Connection Size | RP |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Hydrogen Sulfide, Sulphur Dioxide |
Cylinder Capacity | 58 L |
Gas Mixture | Hydrogen Sulfide 20 ppm, Sulfur Dioxide 10 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-10% |
Calibration Certificate | NIST Traceable |
For Use With | Mfr. No. 10154076, Mfr. No. 10154077, Mfr. No. 10154188, Mfr. No. 10154189, Mfr. No. 10154190, Mfr. No. 10154191 |
Gas Type | Hydrogen Sulfide, Sulphur Dioxide |
Chemical Formula | H2S, SO2 |
Outlet Connection Type | RP |
CAS Number | 7446-09-5, 7783-06-4 |
Product Type | Calibration Gas |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3 in, Cylinder Height 13.25 in, For Use With Mfr. No. 10154076, Mfr. No. 10154077, Mfr. No. 10154188, Mfr. No. 10154189, Mfr. No. 10154190, Mfr. No. 10154191, Gas Mixture Hydrogen Sulfide 20 ppm, Sulfur Dioxide 10 ppm, Gas Type Hydrogen Sulfide, Sulphur Dioxide, Product Type Calibration Gas, Chemical Formula H2S, SO2, CAS Number 7446-09-5, 7783-06-4, Accuracy +/-10 Percent, Background Gas Nitrogen
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Body, Black, 60mm D (XVUC21MP)
- MCR SAFETY Glasses, Checklite CL1 Gray Lens - BULK, 12PK (CL112N)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (ZRF2X5WT)
- RED KAP Industrial Work Pants, Charcoal, 29x32 In (PT20CH 29 32)
- MSA SAFETY Calibration Gas Cylinder, 100L (478191)
- MSA SAFETY Calibration Gas Cylinder, 34L (711062)
- MSA SAFETY Calibration Gas Cylinder, 58L (10103262)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 58L (10153845)
- MSA SAFETY Cylinder, Calibration, Gas, 116 L (10150595)
- MSA SAFETY Calibration Gas Bottle, 25 PPM NH3, 34L (711078)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-1.15%)
- Msa Safety Calibration Gas