Shop All Calibration Gas
Msa Safety
Calibration Gas, 20 ppm H2S, 116L
Mfr # 10153846
Zoro # G7529167
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Sulfide
- Cylinder Capacity 116 L
- Gas Mixture Hydrogen Sulfide 20 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 6 1/4 in
Product Information
- Brand Msa Safety
- MFR # 10153846
- Zoro # G7529167
- UPC # 641817074664
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 6 1/4 in |
Cylinder Height | 13.25 in |
Connection Size | RP |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Hydrogen Sulfide |
Cylinder Capacity | 116 L |
Gas Mixture | Hydrogen Sulfide 20 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-10% |
Calibration Certificate | NIST Traceable |
For Use With | Mfr. No. 10154076, Mfr. No. 10154188, Mfr. No. 10154189 |
Chemical Formula | H2S |
Gas Type | Hydrogen Sulfide |
Product Type | Calibration Gas |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Outlet Connection Type | RP |
CAS Number | 7783-06-4 |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3 in, Cylinder Height 13.25 in, For Use With Mfr. No. 10154076, Mfr. No. 10154188, Mfr. No. 10154189, Gas Mixture Hydrogen Sulfide 20 ppm, Gas Type Hydrogen Sulfide, Product Type Calibration Gas, Chemical Formula H2S, CAS Number 7783-06-4, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST Traceable, Cylinder Material Aluminum, Outlet Connection Type RP
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C311200)
- SIGNMISSION Now Hiring Car Detailers Yard Sign & Stake outdoor plastic coroplast window, C-1824-DS-CAR DETAILERS (C-1824-DS-CAR DETAILERS)
- BRADY Banding Tape, Yellow, 2 In. W, 55260 (55260)
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves - 2X-Large (12 Pairs) (48-22-8904B)
- MSA SAFETY Calibration Gas Cylinder, 5-Gas, 58L (10117738)
- MSA SAFETY Calibration Gas Cylinder, 100L (478191)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 58L (10153845)
- MSA SAFETY Calibration Gas Cylinder, 34L (711062)
- MSA SAFETY Calibration Gas Bottle, 25 PPM NH3, 34L (711078)
- MSA SAFETY Cylinder, Calibration, Gas, 116 L (10150595)
- GASCO Calibration gas, Air, Isobutylene, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-248-100)
- Msa Safety Calibration Gas