Shop All Lanyards and Lifelines
Msa Safety
Cable Horizontal Lifeline, 60 ft, Reusable
Mfr # 10219288
Zoro # G804846733
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Horizontal Lifeline Component Horizontal Lifeline
- Includes Anchorage Straps, Bypass Shuttles
- Attaches To Anchorage Straps
- Hardware Material Steel, PTFE, Stainless Steel
- Lifeline Material Steel
Product Information
- Brand Msa Safety
- MFR # 10219288
- Zoro # G804846733
- UPC # 641817221167
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Diameter | 0.31 in |
Details
Horizontal Lifeline Component | Horizontal Lifeline |
Item | Horizontal Lifeline |
Includes | Anchorage Straps, Bypass Shuttles |
Attaches To | Anchorage Straps |
Hardware Material | Steel, PTFE, Stainless Steel |
Lifeline Material | Steel |
Standards | OSHA 1926.502, OSHA 29 CFR 1910.140 |
Weight Capacity | 310 lb |
Series | MSA |
Workers per System | 2 |
Lifeline Installation | Temporary |
For Use With | Temporary Horizontal Lifeline |
Includes Tie-Off Adapters | No |
Retractable | No |
Includes Mounting Hardware | No |
Lifeline Attachment Points | Triple Lock Aluminum Carabiner |
Cable Sleeve Type | Manual |
Add-On Style | Single Span |
Compatible Attachment Points | Anchorage Straps |
Required Accessories | Harness, Energy Absorbing Lanyard |
Description
Horizontal Lifeline, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline, Standards OSHA 1926.502, OSHA 29 CFR 1910.140, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Anchorage Straps, Lifeline Length 60 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel, PTFE, Stainless Steel, Mounting Location Anchorage Point, For Use With Temporary Horizontal Lifeline, Includes Anchorage Straps, Bypass Shuttles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10-1/2EE Men's Logger Boot Steel Work Boot, Brown (CA5821)
- BDG 99-1-6200B, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK, Blue (99-1-6200B-XL)
- FIRST ALERT Plug-In Co Detector (1039730)
- MCR SAFETY 18" Chemical Resistant Gloves, PVC, L, 12PK (6218)
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201452)
- MSA SAFETY Lanyardard, LG.Snap, Adj, Twin, 6 ft., ANSI (10191758)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RB-A)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 12ft. (10211485)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PB-A)
- MSA SAFETY Lanyard, 6 ft., Gray (10190400)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340180)
- Msa Safety Fall Protection