Shop All Faceshields and Visors
Msa Safety
Bourkes Eye Shield Kit, Polycarbonate, 3in
Mfr # S10KP
Zoro # G2686835
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Polycarbonate Lens, Brass Bracket
- Visor Material Polycarbonate
- For Use With 4KRG1, 4KRG2, 4KRG3, 4KRG4, 4KRG5, 4KRG6, 4KRG7, 4KRG8
- Dielectric Protection No
Product Information
- Brand Msa Safety
- MFR # S10KP
- Zoro # G2686835
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 3" |
Description
Bourkes Eye Shield Kit, Lens Color Clear, Lens Material Polycarbonate, Mounting Style Bourke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DNP Resin/Wax Printer Ribbon 4.09"x 508 ft., use with Intermec 3400 / 8646 Printers, Pk24 (18100585)
- DUPONT Boot Covers, Bound, White, L, PK100 (IC458BWHLG01000B)
- SHOWA Arc Flash Gloves, Neoprene, L, Blk/Gray, PR (240-09)
- STARDUST Vehicle Spill Kit, Chem/Hazmat (D710)
- MSA SAFETY Visor, Clear, Propionate, 17InW, 7-1/2InH (10115855)
- MSA SAFETY Debris Control, V-Gard Frame, Rubber, Blk (10116539)
- MSA SAFETY Faceshield Frame, for Skullgard Cap (10158800)
- MSA SAFETY Fire and Rescue Visor, Standard, Clr, 4in (10037315)
- MSA SAFETY Visor, Polycarb, Shade 3 IR, 8x17-1/4 In (10115859)
- MSA SAFETY MSA VGard Visor, General Purpose, Clear, 006 Thick, 10115840 (10115840)
- 3M Versaflo M928 PeelOff Visor Covers for M927 Premium Visor, 40DP, 40PK (50051131374527)
- Msa Safety Eye Protection