Shop All Protector Cases
Msa Safety
Belt Clip, Plastic, Black
Mfr # 10094830
Zoro # G6810221
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Altair(R) 5X
- Exterior Length 2.75 in
- Exterior Width 1.25 in
- Exterior Depth 3/8 in
- Construction Plastic
Product Information
- Brand Msa Safety
- MFR # 10094830
- Zoro # G6810221
- Country of Origin United States
- Category Protector Cases
Dimensions
Exterior Length | 2.75 in |
Exterior Width | 1.25 in |
Exterior Depth | 3/8 in |
Exterior Height | 0.38 in |
Details
For Use With | Altair(R) 5X |
Construction | Plastic |
Includes | Clip |
Features | Rugged Design |
Item | Belt Clip |
Color | Black |
Product Type | Belt Clip |
Housing Material | Plastic |
Resistance Properties | Dust Resistant, Water Resistant |
Description
Belt Clip, Product Type Belt Clip, Series ALTAIR 5, Resistance Properties Dust Resistant, Water Resistant, For Use With Altair(R) 5X, Housing Material Plastic, Color Black, Exterior Height 0.38 in, Exterior Length 2.75 in, Exterior Width 1.25 in, Features Rugged Design, Includes Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, UN 1790, PK25 (ZEZ41790)
- HONEYWELL NORTH Full Face Respirator, Size M (RU65002M)
- GASCO Calibration Gas, Air, Propane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-176-0.2)
- DEWALT DEWALT DSV971 Class 2 Modacrylic FR Mesh Vest (DSV971-4X)
- MSA SAFETY Sunspender Clip, Stainless Steel, Chrome (10069894)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-3016-10BC)
- ZORO SELECT Protective Case for Cal Gas Cylinders (500B)
- SKB ProtCase, 3 1/2 in, TrgRlsLtchSys, Blk (3i-4909-5B-E)
- SKB ProtCase, 10 1/2 in, TrgRlsLtchSys, Blk (3i-3913-12BL)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-E)
- PELICAN Micro Case, Blue, 9.37 x 5.56 x 2.62 In (1060)
- Msa Safety Protector Cases