Shop All Anchorage Connectors
Msa Safety
Anchorage Connctr, Glvnzed Stl, 5-1/4 In W
Mfr # 10030608
Zoro # G4609001
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 8 1/4 in
- Includes Instruction Manual
Product Information
- Brand Msa Safety
- MFR # 10030608
- Zoro # G4609001
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 8 1/4 in |
Depth | 8 1/4 in |
Width | 5 1/4 in |
For Min. Rail Head Width | 1 1/2 in |
For Max. Rail Head Width | 2 1/2 in |
For Maximum Rail Head Width | 2 1/2 in |
For Minimum Rail Head Width | 1 1/2 in |
Description
Rail Slider Anchor, Length 8 1/4 in, For Maximum Rail Weight 136 lb, For Minimum Rail Head Width 1 1/2 in, Workers per System 1, For Maximum Rail Head Width 2 1/2 in, Depth 8 1/4 in, Attachment Point Carabiner, Anchor Material Steel, Anchor Installation Permanent, Mounting Orientation Horizontal, Anchorage End Connection Rebar Hook, Beam Clamp Style Sliding, ANSI Standards Met ANSI Z359.18, For Maximum Flange Width Not Applicable, For Minimum Flange Width Not Applicable, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (280-EV6161V-10)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size L (50-9-227-L)
- MECHANIX WEAR The Original® Tactical Glove, S, MultiCam, 10inL, PR (MG-78-008)
- BRADY 2" x 7/16" White Label, Irradiated Polyolefin, PS-250-2-WT (PS-250-2-WT)
- MSA SAFETY Anchorage Connector, Galvanized Steel (SFPRS6000)
- MSA SAFETY Anchor Connector Sling (10002182)
- MSA SAFETY Anchorage Connector Strap, 36 In L, Plystr (10042792)
- MSA SAFETY Anchorage Connector, Zinc Plated Steel (506632)
- MSA SAFETY Anchor Connector Strap (10023487)
- MSA SAFETY Roof Anchor (10102686)
- 3M DBI-SALA Roof Top Anchor - For Metal, Concrete, Wood Roofs, Silver (2100133)
- Msa Safety Anchorage Connectors