Shop All Anchorage Connectors
Msa Safety
Anchor Connector Sling, Poly, 4ft L, 1/4"W
Mfr # 10042795
Zoro # G000404515
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pointguard
- Anchor Material Polyester
- Weight Capacity 400 lb
- Attachment Point Webbed Loop
- Standards ANSI Z359.1-2007
Product Information
- Brand Msa Safety
- MFR # 10042795
- Zoro # G000404515
- Country of Origin Mexico
- Category Anchorage Connectors
Dimensions
Width | 1-3/4 in |
Bolt Length | 4 in |
Overall Length | 4 ft |
Details
Item | Anchor Connector Sling |
Series | Pointguard |
Anchor Material | Polyester |
Weight Capacity | 400 lb |
Attachment Point | Webbed Loop |
Standards | ANSI Z359.1-2007 |
Workers per System | 1 |
Brand and Series | MSA Safety Pointguard |
Anchor Installation | Reusable |
OSHA Standards Met | OSHA |
ANSI Standards Met | ANSI Z359.1 |
Description
Anchor Connector Sling, Maximum Hole Depth Not Applicable, Number of Bolts Included Not Applicable, Weight Capacity 400 lb, Anchor Material Polyester, Anchor Installation Reusable, Tensile Strength Not Applicable, Attachment Point Webbed Loop, Overall Length 4 ft, Width 1-3/4 in, Detent Anchor Components Not Applicable, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA, Bolt Length 4 in, Series Pointguard, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Edgewater Classic High, Brown, 9, PR (ECH-900-BRN-090)
- KISHIGO L-XL, Lime Class 2 Single Contrast Economy Series Vest (1527-L-XL)
- XSORB Aggressive Absorbent, 30 lb. Bag (XB30G)
- SAFCO Keyboard Wrist Support, 18"x3-1/2"x1-1/3", Black (SAF90208)
- MSA SAFETY Anchor Connector Sling (10001609)
- MSA SAFETY Anchorage Connector, Permanent, 5000 lb. (10144957)
- MSA SAFETY Anchor Connector Sling (10002182)
- MSA SAFETY Anchorage Connctr Strap, Temporary, Plystr (505282)
- MSA SAFETY Anchrage Connctr Strap, Polyester, 36 In L (SFP2267503)
- MSA SAFETY Anchorage Sling, Nylon., 24 In L (SFP2267402)
- 3M DBI-SALA Steel Plate Anchor (2104550)
- Msa Safety Fall Protection