Shop All Air Fresheners & Odor Eliminators
Mrs. Meyers Clean Day
Clean Day Scent Sachets, Lavender, 0.05 lbs Sachet, PK18
Mfr # 308115
Zoro # G604417744
product price: $121.99
/pk 18, $6.78/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Sachet Pouch
- Fragrance Lavender
- Cleaner Form Solid
- Cleaner Container Size 0.05 lbs
- Net Weight 0.96 lbs
Product Information
- Brand Mrs. Meyers Clean Day
- MFR # 308115
- Zoro # G604417744
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 0.05 lbs |
Details
Type | Sachet Pouch |
Fragrance | Lavender |
Cleaner Form | Solid |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 0.96 lbs |
Application | Odor Control |
Description
Mrs. Meyer's Clean Day Scent Sachets are specifically made to freshen any space, while also providing a special, singular scent. Made from repurposed wood and essential oils, each fabric sachet bag provides 60 days of fragrance for garden fresh scents anywhere they are needed. Perfect for keeping your car, locker, closet, office, gym bag and more smelling fresh. Made without phthalates or artificial colors and of course, always a cruelty free air freshener. Mrs. Meyer's—rooted in goodness.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 56 gal Trash Bags, 43 in x 47 in, Premium, 0.9 mil, Black, 100 PK (H8647TK)
- BERRY GLOBAL 20CT 13GAL Trash Bag (964176)
- HERITAGE 56 gal Trash Bags, 43 in x 47 in, Premium, 0.7 mil, Black, 100 PK (H8647HK)
- KANTEK Acrylic Paper Towel Dispenser (AH190)
- MRS. MEYERS CLEAN DAY Clean Day Room Freshener, Lemon Verbena, 8 oz, Non-Aerosol Spray (670764)
- MRS. MEYERS CLEAN DAY Clean Day Room Freshener, Lavender, 8 oz, Non-Aerosol Spray (670763)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Peony Scent Air Freshener Spray 8 oz Liquid (11211)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Orange Clove Scent Air Freshener 8 oz Liquid (11368)
- MRS. MEYERS CLEAN DAY Clean Day Room Freshener, Lavender, 8 oz, Non-Aerosol Spray, PK6 (670763)
- MRS. MEYERS CLEAN DAY Honeysuckle Scent Wood Bead Diffuser 0.49 oz Beads (326690)
- FEBREZE Small Spaces Linen & Sky Scent Air Freshener 0.25 oz Liquid (93336)
- Mrs. Meyers Clean Day Air Fresheners & Odor Eliminators