Shop All Residential Gas Furnaces
Mrcool
Variable Speed Gas Furnace - Downflow - 14.5" Cabinet
Mfr # MGD80SE045A3A
Zoro # G9203711
product price: $1,209.00
/ea
Free Shipping & Returns
$1,209.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mrcool
- MFR # MGD80SE045A3A
- Zoro # G9203711
- UPC # 810512033676
- Country of Origin Mexico
- Category Residential Gas Furnaces
Description
The 45k BTU Low NOx 80% AFUE MrCool Variable Speed Signature Gas Furnace provides a more constant comfortable and breathable air, while reducing energy consumption. The heat exchanger on this furnace has the most durable, aluminized steel. Unlike stainless steel models, the aluminized steel is extremely heat resistant and will not change in any shape , no matter the temperature. This will help you in the long run with your exchanger, as you will less likely to have repairs. This furnace offers a variable speed high efficiency blower motor, as welll as using up to 1/3 less energy than a fixed-speed blower. The constant torque motor produces consistent airflow and even temperatures. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 8" x 24" x 1", 4 Pack (FB08X24A_4)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4600 cfm, 1200 sq. ft., 1/2 HP (2YAE4-2HTL1)
- DIAL MFG FLOAT VLV ADAPTOR 1/4"" (9057)
- VULCAN Strip Heater, 120V, 12 In. L, 1200 Deg F (OS1412-350A)
- MRCOOL Variable Speed Gas Furnace - Downflow - 21" Cabinet (MGD80SE110C5A)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 14.5" Cabinet (MGM80SE045A3A)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 21" Cabinet (MGM95SE090C4XA)
- MRCOOL Variable Speed Gas Furnace - Downflow - 17.5" Cabinet (MGD80SE070B3A)
- MRCOOL Variable Speed Gas Furnace - Downflow - 17.5: Cabinet (MGD80SE090B4A)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 24.5" Cabinet (MGM95SE135D5XA)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 21" Cabinet (MGM95SE110C5XA)
- Mrcool Gas Heaters & Accessories