Shop All HVAC Installation Accessories
Mrcool
Universal Series DC Inverter Initary Cooling Only Condenser
Mfr # MDUCO18048060
Zoro # G107062816
product price: $2,416.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$2,416.99
Free 30-Day Returns
Key Features
- Width 37in
- Includes WF-38,WF-34
- Nominal Capacity 4-5 Ton
- Color Grey
- Height 56-3/8in
Product Information
- Brand Mrcool
- MFR # MDUCO18048060
- Zoro # G107062816
- UPC # 810063867492
- Country of Origin China
- Category HVAC Installation Accessories
Dimensions
Width | 37in |
Height | 56-3/8in |
Size | 4-5 Ton |
Length | 12-5/8in |
Details
Item | Universal Series AC |
Includes | WF-38,WF-34 |
Nominal Capacity | 4-5 Ton |
Color | Grey |
Material | Metal |
For Use With | Gas Furnace or Air Handler or Universal A-coil |
Description
The Universal CoolingOnly Condenser has been designed with versatility and efficiency in mind With its compact sidedischarge design, this Universal condenser ideal for places where limited space is a factor It also offers different options when it comes to installing and connecting the refrigerant piping These include soldering, flaredscrew connections, or the MRCOOL signature NoVac, QuickConnect Line Set, for DIY installers or those who want to simplify and shorten the installation process The Universal CoolingOnly Condenser comes complete with multiple safeguards that protect and monitor the unit to help ensure safe and smooth operation over the life of the system All of this in a unit that is capable of a 20 SEER rating
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Bright White (51628-40)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ Plug (SRL06241ADJB)
- JOHNSON CONTROLS PROP. TEMP. CONTRL W/O SENSOR (A350PT-1)
- WHITE-RODGERS 11D18-1 Immersion Hot Water (11D18-1)
- MRCOOL PreCharged 50FT Line Set (NV50-3834)
- MRCOOL PreCharged 15FT Line Set (NV15-3834)
- MRCOOL PreCharged 35FT Line Set (NV35-3834)
- MRCOOL Universal Series DC Inverter Initary Cooling Only Condenser (MDUCO18024036)
- MRCOOL FlaretoWeld (WF-38)
- MRCOOL Wall Brackets for 24K and 36K Condensers (MB440)
- GOODMAN Thermostatic Expan Valve, 4 to 5 tons (TX5N4)
- Mrcool HVAC Installation Accessories