Shop All Air Handlers
Mrcool
Universal High ESP Air Handler
Mfr # MDUI18024036E
Zoro # G007059084
product price: $1,550.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,550.00
Free 30-Day Returns
Key Features
- Nominal Capacity (Tons) 2-3 Ton
- Height (In.) 48-1/4in
- Width (In.) 21-1/4in
- Voltage 208/230 V
- Suction Line Size (In.) 3/4in
Product Information
- Brand Mrcool
- MFR # MDUI18024036E
- Zoro # G007059084
- UPC # 810063867508
- Country of Origin China
- Category Air Handlers
Dimensions
Height (In.) | 48-1/4in |
Width (In.) | 21-1/4in |
Suction Line Size (In.) | 3/4in |
Liquid Line Size (In.) | 3/8in |
FILTER SIZE | 19-5/16 X 20-5/16 X 5/8 |
Details
Nominal Capacity (Tons) | 2-3 Ton |
Item | Universal Series High ESP Air Handler |
Voltage | 208/230 V |
Includes | High Efficient Energy Saving DC Fan Motor |
PHASE | 1 |
Description
The new Universal HighESP Air Handler has been designed for use in high static pressure applications, or in a system that has restrictions in the ductwork which would place a strain on a conventional air handler not rated for high external static pressure This air handler is equipped with a powerful and efficient DC fan motor that includes a fan with blades that are designed for quiet operation while still providing dynamic performance The unit is capable of reaching a maximum static pressure of 250Pa It offers multiple installation positions vertical, horizontal left, or horizontal right for an easy fit into many applications The Universal HighESP Air Handler also uses a durable metal filter that is both easy to clean and corrosion resistant to ensure it has a long service life
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERS-NOW Filters-NOW DPFG18X24X5AM11 18x24x5 MERV 11 Honeywell FC40R1136 Return Grille Filter Pack of - 2 (DPFG18X24X5AM11)
- JOHNSON CONTROLS Pressure Control, Time Delay (P29NC-3C)
- WHITE-RODGERS 1E78-140 24V Or Millivolt Single (1E78-140)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2032)
- MRCOOL 2-3 ton up to 20 SEER Universal Series (MDU18024036)
- MRCOOL E Star DIY 4th Gen 12k BTU Ductless Mini-Split Air Handler 230V (DIY-12-HP-WMAH-230C25)
- MRCOOL DIY 4th Gen 36k BTU Ductless Mini-Split Air Handler 230V (DIY-36-HP-WMAH-230C25)
- MRCOOL 8KW Heat Kit (MHK08U)
- MRCOOL E Star DIY 4th Gen 18k BTU Ductless Mini-Split Air Handler 230V (DIY-18-HP-WMAH-230C25)
- MRCOOL 5 Ton Variable Speed Modular Blower - Multiposition - 24.5" Cabinet (MMBV20DE)
- MRCOOL 5KW Heat Kit (MHK05U)
- Mrcool Air Handlers