Shop All AC & Refrigeration Accessories
Mrcool
R-410A Charged Line Set, 25ft 1/4 x 1/2
Mfr # DIY25-1412
Zoro # G506600985
product price: $233.00
/ea
Free Shipping & Returns
$233.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25ft
- Size 25ft 1/4 x 1/2 Lineset for DIY 9K, 12K & 18K Indoor
- Material copper
- Color Bronze/Copper Metallic
- Refrigerant Type R-410A environmentally friendly refrigerant
Product Information
- Brand Mrcool
- MFR # DIY25-1412
- Zoro # G506600985
- UPC # 810035931046
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Length | 25ft |
Size | 25ft 1/4 x 1/2 Lineset for DIY 9K, 12K & 18K Indoor |
Details
Material | copper |
Color | Bronze/Copper Metallic |
Refrigerant Type | R-410A environmentally friendly refrigerant |
Item | DIY25-1412 |
Weight (Lbs.) | 14.55 lbs |
Description
25ft 1/4 x 1/2 Lineset for DIY 9K, 12K and 18K Indoor
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Exhaust Fan, 16 In, 230/460V, 3PH (V4D40K5M71100)
- HONEYWELL Replacement Hepa Filter C (HRF-C1)
- BELIMO Fire and Smoke Damper Actuator, 120VAC (FSLF120)
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal. (2YAF4-2HTK9-3X275)
- MRCOOL 2 Ton Horizontal Evaporator Coil - 14.5" Cabinet (MCHP24ANPA)
- MRCOOL R-410A Charged Line Set, 50ft 3/8 x 5/8 (DIY50-3858C)
- MRCOOL 3 Ton Horizontal Evaporator Coil - 17.5" Cabinet (MCHP36BNPA)
- MRCOOL 4 Ton Horizontal Evaporator Coil - 17.5" Cabinet (MCHP48BNPA)
- MRCOOL 4 Ton Vertical Evaporator Coil - 21" Cabinet (MCVP49CNPA)
- MRCOOL 4 Ton Vertical Evaporator Coil - 17.5" Cabinet (MCVP48BNPA)
- TESTO Carrying Case, 10-39/34" L, Black (0516 0260)
- Mrcool AC & Refrigeration Accessories