Shop All HVAC Installation Accessories
Mrcool
PreCharged 35FT Line Set
Mfr # NV35-3834
Zoro # G507062812
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Unversal Air handler MDUI18024036E, Universal A-coil, Universal Condenser
- Color Bronze/Copper Metallic
- Material Copper
- Application Quicker Installation than Conventional Line Sets By Saving 7 Installation Steps
- Size 35 FT Pre-Charged 3/8" x 3/4" MrCool No-Vac Quick Connect Line Set
Product Information
- Brand Mrcool
- MFR # NV35-3834
- Zoro # G507062812
- UPC # 810512033096
- Country of Origin China
- Category HVAC Installation Accessories
Dimensions
Size | 35 FT Pre-Charged 3/8" x 3/4" MrCool No-Vac Quick Connect Line Set |
Length | 35 FT |
Details
Item | Accessory |
For Use With | Unversal Air handler MDUI18024036E, Universal A-coil, Universal Condenser |
Color | Bronze/Copper Metallic |
Material | Copper |
Application | Quicker Installation than Conventional Line Sets By Saving 7 Installation Steps |
Description
35 FT PreCharged 38 x 34 MrCool NoVac Quick Connect Line Set
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Capacitor, 88-106Mfd 330V Start (914-0036-03)
- SCHNEIDER ELECTRIC Controller Receiver, R.A. (2341-502)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080S-3)
- AIR HANDLER Carbon Impregnated Filter, 16x16x1" (6B900)
- MRCOOL PreCharged 50FT Line Set (NV50-3834)
- MRCOOL FlaretoWeld (WF-38)
- MRCOOL PreCharged 25FT Line Set (NV25-3834)
- MRCOOL PreCharged 15FT Line Set (NV15-3834)
- MRCOOL Wall Brackets for 24K and 36K Condensers (MB440)
- MRCOOL Coupler (NVCOUPLER3834)
- HERCULES Furnace/Stove Cement, High Temp., 1/2 gal. (35515)
- Mrcool HVAC Installation Accessories