Shop All HVAC Installation Accessories
Mrcool
PreCharged 15FT Line Set
Mfr # NV15-3834
Zoro # G407062813
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze/Copper Metallic
- Material Copper
- Size 15 FT Pre-Charged 3/8" x 3/4" MrCool No-Vac Quick Connect Line Set
- Application Quicker Installation than Conventional Line Sets By Saving 7 Installation Steps
- Length 15 FT
Product Information
- Brand Mrcool
- MFR # NV15-3834
- Zoro # G407062813
- UPC # 810512033072
- Country of Origin China
- Category HVAC Installation Accessories
Dimensions
Size | 15 FT Pre-Charged 3/8" x 3/4" MrCool No-Vac Quick Connect Line Set |
Length | 15 FT |
Details
Item | Accessory |
Color | Bronze/Copper Metallic |
Material | Copper |
Application | Quicker Installation than Conventional Line Sets By Saving 7 Installation Steps |
For Use With | Unversal Air handler MDUI18024036E, Universal A-coil, Universal Condenser |
Description
15 FT PreCharged 38 x 34 MrCool NoVac Quick Connect Line Set
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 80% AFUE GC9S80 Gas Furnace Nine Speed ECM, Single Stage, Downflow/Horizontal, 60000 Btu BTUH/H (GC9S800603AX)
- TOUGH GUY Condenser, Dia 1, 1/4-28 (M) Thread, L 6 (3HHD6)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGF8)
- DELTA BREEZ Fan/Led Light / Humidity Sensor 80/110 C, 120/60, Lighted (SIG80-110HLED)
- MRCOOL FlaretoWeld (WF-38)
- MRCOOL PreCharged 25FT Line Set (NV25-3834)
- MRCOOL Universal Series DC Inverter Initary Cooling Only Condenser (MDUCO18048060)
- MRCOOL PreCharged 50FT Line Set (NV50-3834)
- MRCOOL Universal Series DC Inverter Initary Cooling Only Condenser (MDUCO18024036)
- MRCOOL Wall Brackets for 24K and 36K Condensers (MB440)
- MRCOOL FlaretoWeld (WF-34)
- Mrcool HVAC Installation Accessories