Shop All Ductless Mini Split Air Conditioners
Mrcool
Easy Pro Complete System 24K BTU
Mfr # EZPRO-24-HP-23016
Zoro # G107467734
product price: $1,698.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,698.00
Free 30-Day Returns
Key Features
- For Use With Heating and Cooling a Space
- Voltage 208-230 V
- HSPF hspf4/hspf5 : 10.3/8.4
- Indoor Height 13.27
- Indoor Width 42.6
Product Information
- Brand Mrcool
- MFR # EZPRO-24-HP-23016
- Zoro # G107467734
- UPC # 810035935228
- Country of Origin China
- Category Ductless Mini Split Air Conditioners
Dimensions
Indoor Height | 13.27 |
Indoor Width | 42.6 |
Outdoor Width | 35.04 |
Outdoor Height | 26.5 |
Details
For Use With | Heating and Cooling a Space |
Voltage | 208-230 V |
HSPF | hspf4/hspf5 : 10.3/8.4 |
Max. Time Delay Fuse Amps | 25A |
Includes | Air Handler, Condenser, Pre Charged 16' line set, Remote and Install Manual |
EER | 9 |
SEER | Up to 18 |
Reverse Cycle Heat BtuH | 60HZ |
COOLING CAPACITY | 24000 |
PHASE | 1 |
FILTER TYPE | Washable |
Description
Create the ultimate comfort level in your home or office with the MRCOOL Easy Pro 24k BTU Ductless MiniSplit Heat Pump System Heating or cooling up to 1,000 square feet efficiently with an 18 SEER, this unit is also easy to install thanks to 16 foot precharged line set with Fast Connection fittings You can choose one of the many operational modes to customize your heating and cooling experience such as Sleep Mode, Auto Mode, or Timer Mode Maintaining the system is easy too as the filters need only to be rinsed with water before returning to the air handler Cleaning both the indoor and outdoor units is as simple as wiping them down with a dry or damp cloth without any need for special cleaning products Controlling the system is easy too thanks to the included remote, the SmartHVAC app on your Apple or Android devices, or your Amazon Alexa and Google Assistant This is a full heating and cooling system that is easy to install and wont break the bank
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller, 30 in.dia. (41TH83)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4in. H x 6in. D x 48in. L (4648b)
- TOUGH GUY Furnace Boiler Brush, Dia 3, Length 42 (3EDR5)
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, LP, 65k BTU (6502921A)
- MRCOOL 3 Ton 15.10 SEER Multi Speed Air Conditioner Central Split System (MAC16036A, MAHM036CTA)
- MRCOOL 24K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-ES-24-HP-230E)
- MRCOOL 18K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-ES-18-HP-230E)
- MRCOOL Easy Pro Complete System 12K BTU (EZPRO-12-HP-11516)
- MRCOOL 18K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-HH-18-HP-230E)
- MRCOOL 4 Ton 15 SEER Multi Speed Air Conditioner Central Split System (MAC16048A, MAHM060ETA)
- CD Ductless Air Conditioner Inverter Split System w/ Heat, Wifi Enabled, 12000 BTU, 20 SEER, 115V (292872)
- Mrcool Ductless Mini Split Air Conditioners