Shop All Ductless Mini Split Air Conditioners
Mrcool
Easy Pro Complete System 18K BTU
Mfr # EZPRO-18-HP-23016
Zoro # G307467732
product price: $1,573.99
/ea
Free Shipping & Returns
$1,573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heating and Cooling a Space
- Voltage 208-230 V
- Includes Air Handler, Condenser, Pre Charged 16' line set, Remote and Install Manual
- Outdoor Width 30.12
- HSPF hspf4/hspf5 : 9.7/8
Product Information
- Brand Mrcool
- MFR # EZPRO-18-HP-23016
- Zoro # G307467732
- UPC # 810035935211
- Country of Origin China
- Category Ductless Mini Split Air Conditioners
Dimensions
Outdoor Width | 30.12 |
Indoor Width | 38.23 |
Indoor Height | 12.64 |
Outdoor Height | 21.85 |
Details
For Use With | Heating and Cooling a Space |
Voltage | 208-230 V |
Includes | Air Handler, Condenser, Pre Charged 16' line set, Remote and Install Manual |
HSPF | hspf4/hspf5 : 9.7/8 |
EER | 9.8 |
SEER | Up to 18.5 |
Max. Time Delay Fuse Amps | 25A |
Reverse Cycle Heat BtuH | 60HZ |
PHASE | 1 |
FILTER TYPE | Washable |
COOLING CAPACITY | 18000 |
Description
Not only is it reliable, but the MRCOOL Easy Pro 18k BTU Ductless MiniSplit Heat Pump System is easy to install as well With the capability of effectively heating and cooling a space of 750 square feet, this easytoinstall unit also includes the convenient 16 foot precharged line set, with Fast Connection fittings The features are numerous with this system such as the Follow Me feature can make sure that the temperature you want is designated to wherever you are in the space, as well as the antimildew feature that provides the cleanest air for you and your family to breathe Maintaining the system is as easy as the installation, as the air filters only require rinsing and replacing, and the LED display provides useful troubleshooting codes for you to solve any issue that arises on your own This system can be operated with your Apple or Android device via the SmartHVAC app, the included remote control, or your Amazon Alexa or Google Assistant This is an easytoinstall system that can provide exceptional heating and cooling for your home or office
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC97)
- DO IT BEST Commercial Fan (FE-50TDO(501))
- ANTUNES Pressure Switch, 0.17 to 12", Tube Kit (8021206021)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 12, Dia 7 (SBS-4127 SB)
- MRCOOL 18K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-ES-18-HP-230E)
- MRCOOL 18K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-HH-18-HP-230E)
- MRCOOL 3 Ton 16 SEER Multi Speed Air Conditioner Central Split System (MAC16036A, MAHM036ETA)
- MRCOOL 12K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-HH-12-HP-230E)
- MRCOOL Easy Pro Complete System 12K BTU (EZPRO-12-HP-11516)
- MRCOOL 4 Ton 15 SEER Multi Speed Air Conditioner Central Split System (MAC16048A, MAHM060ETA)
- Mrcool Ductless Mini Split Air Conditioners