Shop All Enclosure Air Conditioners
Mrcool
90k BTU 95% AFUE 4 Ton 15.1 SEER Variable Speed Central A/C Upflow
Mfr # MAC1648V60GM990
Zoro # G9195829
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$4,690.00
Free 30-Day Returns
Product Information
- Brand Mrcool
- MFR # MAC1648V60GM990
- Zoro # G9195829
- UPC # 810512038336
- Country of Origin United States
- Category Enclosure Air Conditioners
Description
The MrCool 90k BTU 95% AFUE 4 Ton 15.1 SEER Variable Speed MrCool Signature Central Air Conditioner & Gas Split System will help decrease your utility bill and give you a great deal of savings, plus much more. This condenser has a seasonal energy efficiency rating of up to 16 SEER, providing maximum cooling comfort (when paired with other MrCool products). The MAC16 series condenser comes with a full metal louvered construction to protect the coil/hail protection, as well as a CoolGuard total corrosion protection technology designed coil. The MAC16 also has a corner-mounted controls for easy service, which is always helpful. The MrCool Signature series furnace has a high efficiency variable speed blower motor, as well as a easy removable slide out blower design for easy access. With the system having its 95% AFUE energy efficiency rating, it helps you save every dollar you spend on heating fuel and wastes a minimal amount of fuel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG GROUP USA INC 6X4 Reducer/Increaser (GV0782-A)
- DAYTON Fan Guard, 13-3/4 In. H, 31-1/2 In. W (5PV71)
- MAGIC HEAT Magic Heat MH-6R Heat Reclaimer, 8000 to 30000 Btu, Black, For 6 in Bottom Crimp Chimney Systems (MH-6R)
- AAON Draft Inducer, 1/4 HP, 460V (P4847B)
- MRCOOL 4 Ton 14.25 SEER Variable Speed Central A/C Horizontal (MAC1648H48GM811)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Upflow (MAC1630V36GM945)
- MRCOOL 2.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1630H30GM890)
- MRCOOL 2 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1624H24GM870)
- MRCOOL 5 Ton 14.25 SEER Variable Speed Central A/C Upflow (MAC1660V60GM911)
- MRCOOL 1.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1618H24GM845)
- MRCOOL 1.5 Ton 14.25 SEER Variable Speed Central A/C Horizontal (MAC1618H24GM870)
- Mrcool Enclosure Air Conditioners