Shop All Enclosure Air Conditioners
Mrcool
2.5 Ton 16 SEER Variable Speed Central A/C Horizontal
Mfr # MAC1630H30GM870
Zoro # G9203745
product price: $3,254.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,254.00
Free 30-Day Returns
Product Information
- Brand Mrcool
- MFR # MAC1630H30GM870
- Zoro # G9203745
- UPC # 810512035809
- Country of Origin United States
- Category Enclosure Air Conditioners
Description
The MrCool 70k BTU 80% AFUE 2.5 Ton 16 SEER Variable Speed MrCool Signature Central Air Conditioner & Gas Split System will help decrease your utility bill and give you a great deal of savings, plus much more. This condenser has a seasonal energy efficiency rating of up to 16 SEER, providing maximum cooling comfort (when paired with other MrCool products). The MAC16 series condenser comes with a full metal louvered construction to protect the coil/hail protection, as well as a CoolGuard total corrosion protection technology designed coil. The MAC16 also has a corner-mounted controls for easy service, which is always helpful. The MrCool Signature series furnace has a high efficiency variable speed blower motor, as well as a easy removable slide out blower design for easy access. With the system having its 80% AFUE energy efficiency rating, it helps you save every dollar you spend on heating fuel gets turned into warm effective heat for your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO INDUSTRIES Damper Spring Controlled 8 in. Aluminum Wall Vent (348)
- MAJESTIC PET Majestic SL348 4 ft. Chimney Vent Pipe Section (SL348)
- AIR HANDLER 17x30x1 Synthetic Pleated Air Filter, MERV 8 (33E894)
- PRO1 IAQ Non-Programmable Thermostat, 7, 5-1-1 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T705)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Upflow (MAC1630V36GM945)
- MRCOOL 70k BTU 95% AFUE 3 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1636V36GM970)
- MRCOOL 3.5 Ton 14.5 SEER Variable Speed Central A/C Horizontal (MAC1642H48GM890)
- MRCOOL 1.5 Ton 14.25 SEER Variable Speed Central A/C Horizontal (MAC1618H24GM870)
- MRCOOL 2 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1624H30GM945)
- MRCOOL 110k BTU 80% AFUE 3 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1636V48GM811)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 6000/6400 BtuH (G280626G050)
- Mrcool Enclosure Air Conditioners