Shop All Enclosure Air Conditioners
Mrcool
2 Ton 16 SEER Variable Speed Central A/C Horizontal
Mfr # MAC1624H30GM945
Zoro # G9195862
product price: $3,418.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,418.00
Free 30-Day Returns
Product Information
- Brand Mrcool
- MFR # MAC1624H30GM945
- Zoro # G9195862
- UPC # 810512035632
- Country of Origin United States
- Category Enclosure Air Conditioners
Description
The MrCool 45k BTU 95% AFUE 2 Ton 16 SEER Variable Speed MrCool Signature Central Air Conditioner & Gas Split System will help decrease your utility bill and give you a great deal of savings, plus much more. This condenser has a seasonal energy efficiency rating of up to 16 SEER, providing maximum cooling comfort (when paired with other MrCool products). The MAC16 series condenser comes with a full metal louvered construction to protect the coil/hail protection, as well as a CoolGuard total corrosion protection technology designed coil. The MAC16 also has a corner-mounted controls for easy service, which is always helpful. The MrCool Signature series furnace has a high efficiency variable speed blower motor, as well as a easy removable slide out blower design for easy access. With the system having its 95% AFUE energy efficiency rating, it helps you save every dollar you spend on heating fuel and wastes a minimal amount of fuel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Water Supply Tube (2A0079-01)
- DAYTON Gas Unit Heater, NG, 200,000, 2,362 cfm, Belt, Blower, 1/2 in (55FG88)
- TEMPCO Ceramic Infrared Heater, 240V, 250W (CRB10006)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650125012)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Upflow (MAC1630V30GM845)
- MRCOOL 70k BTU 95% AFUE 2 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1624V24GM970)
- MRCOOL 2.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1630H30GM870)
- MRCOOL 2 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1624H24GM870)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Upflow (MAC1630V36GM945)
- MRCOOL 110k BTU 80% AFUE 3 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1636V48GM811)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328510)
- Mrcool Enclosure Air Conditioners