Shop All Enclosure Air Conditioners
Mrcool
2 Ton 16 SEER Variable Speed Central A/C Horizontal
Mfr # MAC1624H24GM845
Zoro # G9199423
product price: $2,667.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,667.00
Free 30-Day Returns
Product Information
- Brand Mrcool
- MFR # MAC1624H24GM845
- Zoro # G9199423
- UPC # 810512035588
- Country of Origin United States
- Category Enclosure Air Conditioners
Description
The MrCool 45k BTU 80% AFUE 2 Ton 16 SEER Variable Speed MrCool Signature Central Air Conditioner & Gas Split System will help decrease your utility bill and give you a great deal of savings, plus much more. This condenser has a seasonal energy efficiency rating of up to 16 SEER, providing maximum cooling comfort (when paired with other MrCool products). The MAC16 series condenser comes with a full metal louvered construction to protect the coil/hail protection, as well as a CoolGuard total corrosion protection technology designed coil. The MAC16 also has a corner-mounted controls for easy service, which is always helpful. The MrCool Signature series furnace has a high efficiency variable speed blower motor, as well as a easy removable slide out blower design for easy access. With the system having its 80% AFUE energy efficiency rating, it helps you save every dollar you spend on heating fuel gets turned into warm effective heat for your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Capillary Tube, .049 ID x 100 ft. (BC49X100)
- KOCH FILTER MiniPleat Filter, SH, MERV14, 24"x24"x4" (120-720-001)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V (7AR11)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 1/2 In (Q575-250S R)
- MRCOOL 2 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1624H24GM870)
- MRCOOL 3.5 Ton 14.5 SEER Variable Speed Central A/C Horizontal (MAC1642H48GM890)
- MRCOOL 70k BTU 95% AFUE 3 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1636V36GM970)
- MRCOOL 5 Ton 14.25 SEER Variable Speed Central A/C Upflow (MAC1660V60GM911)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Upflow (MAC1630V36GM945)
- MRCOOL 2 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1624H30GM945)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170226G010)
- Mrcool Enclosure Air Conditioners