Shop All Air Handlers
Mrcool
15KW Heat Kit
Mfr # MHK15U
Zoro # G207059082
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Capacity (Tons) 50,001 - 55,000 BTU
- Height (In.) 7in
- Width (In.) 12in
- Min. Circuit Amps 50/25
- Voltage 208/230 V
Product Information
- Brand Mrcool
- MFR # MHK15U
- Zoro # G207059082
- UPC # 810035932258
- Country of Origin China
- Category Air Handlers
Dimensions
Height (In.) | 7in |
Width (In.) | 12in |
Details
Nominal Capacity (Tons) | 50,001 - 55,000 BTU |
Item | Accessory |
Min. Circuit Amps | 50/25 |
Voltage | 208/230 V |
Includes | Circuit Breaker |
PHASE | 1 |
Description
15 KW Universal Air Handler Heat Strip with Circuit Breaker
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (51659-40)
- DURAFLOW FILTRATION Pre/Post Filters for Emerson SST1400, SST14, 14C26S, 14C27S (2-Pack) (A65595-25 2 Pack)
- PERFECT AIRE HI-VELOCITY FLR FN 12in. BK (1PAFHV12)
- CARRIER Motor, 1/8 HP, 208-240V, 1-Phase, 1300 rpm (14B0024N01)
- MRCOOL 3 Ton Variable Speed Modular Blower - Multiposition - 17.5" Cabinet (MMBV12BE)
- MRCOOL 5KW Heat Kit (MHK05U)
- MRCOOL 5 Ton Variable Speed Modular Blower - Multiposition - 24.5" Cabinet (MMBV20DE)
- MRCOOL DIY 4th Gen 36k BTU Ductless Mini-Split Air Handler 230V (DIY-36-HP-WMAH-230C25)
- MRCOOL 2-3 ton up to 20 SEER Universal Series (MDU18024036)
- MRCOOL Universal High ESP Air Handler (MDUI18048060E)
- MRCOOL E Star DIY 4th Gen 18k BTU Ductless Mini-Split Air Handler 230V (DIY-18-HP-WMAH-230C25)
- Mrcool Air Handlers