Shop All Angular Contact Bearings
Mrc
Bearing, 80mm, 201,000 N, Steel
Mfr # 5316M
Zoro # G0259281
product price: $963.99
/ea
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 80 mm
- Outside Dia. 170 mm
- Width 68.26 mm
- Cage Material Steel
Product Information
- Brand Mrc
- MFR # 5316M
- Zoro # G0259281
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 170 mm |
Width | 68.26 mm |
Bore Diameter | 80 mm |
Housing Fillet Radius | 2 mm |
Overall Width | 68.3 mm |
Outside Diameter | 170 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3316/5316, Bore Diameter 80 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 3,400 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 170 mm, Overall Width 68.3 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Bio-Synxtreme Hf-68, 5 Gal Pail (L1022-060)
- CONTINENTAL 1/2" x 500 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026273)
- BROAN Motor .9A (99080175)
- PETERSON DRAINJET DRAIN FLUSHER OTHER HYDRAULIC TOOL (102-004)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 65mm, 154,000 N, Double Shield (5313MFF)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- MRC Bearing, 110mm, 291,000 N, Steel (5322C)
- NACHI 5200 Series Double Row Angular Contact, 5209ZZ (5209ZZ)
- Mrc Angular Contact Bearings