Shop All Angular Contact Bearings
Mrc
Bearing, 65mm, 154,000 N, Double Shield
Mfr # 5313MFF
Zoro # G0259415
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 65 mm
- Outside Dia. 140 mm
- Width 58.74 mm
- Cage Material Steel
Product Information
- Brand Mrc
- MFR # 5313MFF
- Zoro # G0259415
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 140 mm |
Width | 58.74 mm |
Bore Diameter | 65 mm |
Overall Width | 58.7 mm |
Housing Fillet Radius | 2 mm |
Outside Diameter | 140 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3313/5313, Bore Diameter 65 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 4,300 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 140 mm, Overall Width 58.7 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces GARDNER-DENVER 2116110, Suction, 25 micron (ZX-2116110)
- TRITAN Radial Ball Bearing, PS, 12mm, 6301-2RS (6301 2RS/C3 PRX)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 20’ 1/4" MPT Rigid Neon Green (PU14-20-G)
- CARTER BEARINGS 1.50", Bronze Bushing Yoke Roller (NYR-48)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 10mm, 7610 N, Double Shield (5200SBKFF)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- Mrc Angular Contact Bearings