Shop All Angular Contact Bearings
Mrc
Bearing, 25mm, 20,800 N, Steel
Mfr # 5205C
Zoro # G0260900
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 25 mm
- Outside Dia. 52 mm
- Width 20.64 mm
- Cage Material Steel
Product Information
- Brand Mrc
- MFR # 5205C
- Zoro # G0260900
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 20.64 mm |
Overall Width | 20.6 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 25 mm |
Outside Diameter | 52 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3205/5205, Bore Diameter 25 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 11,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 52 mm, Overall Width 20.6 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manifold, 2 Station (SMH81N-02)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 7/8 In, SS (C-087-S)
- CONTINENTAL CONTITECH 4/3VX800 Banded Cogged V-Belt, 80" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX800)
- INA Thrust Washer, Inside Dia. 40 mm (AS4060-HLA)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- MRC Bearing, 20mm, 22,500 N, Steel, Double Seal (5304CZZ)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC 5200C Light Angular Contact Ball Bearing, 50mm Bore, 90mm OD, 2 Rows, 30.16mm W, 30 deg (5210CZZ)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- NACHI 7300 Angular Contact Ball Bearing (7305BMU C3)
- Mrc Ball Bearings