Shop All Angular Contact Bearings
Mrc
Bearing, 20mm, 19,000 N, Double Shield
Mfr # 5204CFF
Zoro # G0260946
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 20 mm
- Outside Dia. 47 mm
- Width 20.64 mm
- Cage Material Steel
Product Information
- Brand Mrc
- MFR # 5204CFF
- Zoro # G0260946
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 20.64 mm |
Overall Width | 20.6 mm |
Bore Diameter | 20 mm |
Outside Diameter | 47 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3204/5204, Bore Diameter 20 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 13,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 47 mm, Overall Width 20.6 mm, Ring Material Alloy Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male Brass Hex Nipple (FA818)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D40B42 (D40B42)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/4, PK3 (EP060804)
- BROWNING Split Taper Bush-600 (HX20MM KWY 1/4X1/8)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 20mm, 22,500 N, Steel, Double Seal (5304CZZ)
- MRC Bearing, 65mm, 154,000 N, Double Shield (5313MFF)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- MRC Bearing, 17mm, 14,300 N, Steel (5203SB)
- MRC Bearing, 30mm, 30,300 N, Steel (5206M)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7306BTVP)
- Mrc Ball Bearings