Shop All Angular Contact Bearings
Mrc
Bearing, 17mm, 14,300 N, Steel
Mfr # 5203SB
Zoro # G0260998
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 17 mm
- Outside Dia. 40 mm
- Width 17.47 mm
- Cage Material Steel
Product Information
- Brand Mrc
- MFR # 5203SB
- Zoro # G0260998
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 17.47 mm |
Overall Width | 17.5 mm |
Housing Fillet Radius | 0.64 mm |
Outside Diameter | 40 mm |
Bore Diameter | 17 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3203/5203, Bore Diameter 17 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 15,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 40 mm, Overall Width 17.5 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MP-12MP 90 (5500-12-12)
- LEGACY MINI GREASE GUN W/FLEXIBLE HOSE (LML1305)
- INGERSOLL-RAND 1358CFM Brass Threaded 165PSI 1in NPT Relief Valve (39114145)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-1/4" (9S214)
- MRC Bearing, 20mm, 19,000 N, Steel, Double Seal (5204CZZ)
- MRC Bearing, 80mm, 201,000 N, Steel (5316M)
- MRC Bearing, 17mm, 14,300 N, Double Shield (5203SBKFF)
- MRC Bearing, 30mm, 28,600 N, Steel, Double Seal (5206SBZZ)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBY)
- Mrc Ball Bearings