Shop All Angular Contact Bearings
Mrc
Bearing, 110mm, 291,000 N, Steel
Mfr # 5322C
Zoro # G0259239
product price: $1,885.99
/ea
Free Shipping & Returns
$1,885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 Degrees
- Bore Dia. 110 mm
- Outside Dia. 240 mm
- Width 92.08 mm
- Cage Material Steel
Product Information
- Brand Mrc
- MFR # 5322C
- Zoro # G0259239
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 240 mm |
Width | 92.08 mm |
Outside Diameter | 240 mm |
Overall Width | 92.1 mm |
Bore Diameter | 110 mm |
Housing Fillet Radius | 2.5 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 3322/5322, Bore Diameter 110 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 2,400 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 240 mm, Overall Width 92.1 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass/Steel (30E724)
- SMC 1/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-01S)
- NACHI 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001RS)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZSRE41810, Pressure Line, 10 micron, Outside-In (MF0059518)
- MRC Bearing, 17mm, 14,300 N, Double Shield (5203SBKFF)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- MRC 5200C Light Angular Contact Ball Bearing, 50mm Bore, 90mm OD, 2 Rows, 30.16mm W, 30 deg (5210CZZ)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- Mrc Ball Bearings