Shop All Arts & Crafts
Mr. Sketch
Scented Watercolor Marker Pack, Broad Chisel Tip, 36 Assorted Colors
Mfr # 2003992
Zoro # G501962750
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Features Convenient 36-Count Classroom Pack—Stock up and save!
- Marker Tip Chisel
- Weight 1.375 lbs
- Size Broad
Product Information
- Brand Mr. Sketch
- MFR # 2003992
- Zoro # G501962750
- UPC # 71641127548
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | Broad |
Marker Tip Size (text) | Broad |
Details
Item | Markers |
Color | Assorted |
Features | Convenient 36-Count Classroom Pack—Stock up and save! |
Marker Tip | Chisel |
Weight | 1.375 lbs |
Marker Color(s) | Assorted |
Marker Ink Type | Washable |
Age Recommendation | Ages 6 and Up |
Marker Tip Type | Chisel |
Marker Color Assortment | Apple; Banana; Blueberry; Cherry; Cinnamon; Fruit Punch; Grape; Licorice; Mint; Orange; Raspberry; Watermelon |
Marker Grade | School Grade |
Description
With their vibrant colors and fun, evocative scents, Mr. Sketch Scented Markers help inspire your child’s imagination. These markers feature versatile chisel tips that produce three different line widths, so kids can easily pivot between a precise point and wide brush-like strokes without switching markers. And thanks to the large cylinder design, the markers are easy for little hands to grip and use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL BRAND National Brand 43648 Computation Book- Quadrille Rule- 9-1/4 x 11-3/4- Green- 75 Sheets/Pad (43648)
- ZORO SELECT Literature Mailers, 7" x 7" x 2", White, 50/Bundle (55VK25)
- SOLAR GROUP Mailbox Gentry Combo Grn (GGC1G0000)
- GHENT Fabric Bulletin Board 72-5/8"W x 48-5/8"H (TF46-95)
- MR. SKETCH Markers, Scented, Chisel Point, 22/PK, Assorted PK (SAN2054594)
- MR. SKETCH Scented Markers, Chisel Tip, Assorted Colors, PK24, Recommended Grade: PK+ (SAN1905069)
- MR. SKETCH Scented Stix, Bullet Point Markers, Assorted, PK30 (SAN1905313)
- MR. SKETCH Scented Markers, Chisel Tip, Assorted Colors, PK24, Recommended Age: 4+ Years (SAN1905070)
- WADDELL Dowel Hardwood Square 1/4X36In (8304UB)
- UNI-BALL Paint Marker, Oil Base, Fine Point, Weather/Fadeproof, 6/ST, AST PK (UBC63720)
- PACON Card Stock, Rojo Red, 8-1/2" x 11", PK100 (P101171)
- Mr. Sketch