Shop All Permanent Markers
Mr. Sketch
Scented Watercolor Marker, Broad Chisel Tip, Assorted Colors, 8PK
Mfr # 1905070
Zoro # G105736702
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size Broad
- Marker Grade School Grade
- Age Recommendation Ages 3 and Up
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Product Information
- Brand Mr. Sketch
- MFR # 1905070
- Zoro # G105736702
- UPC # 71641200784
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Color | Assorted |
Marker Grade | School Grade |
Age Recommendation | Ages 3 and Up |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Point Type | Chisel |
Description
With their vibrant colors and fun, evocative scents, Mr. Sketch Scented Markers help inspire your child’s imagination. These markers feature versatile chisel tips that produce three different line widths, so kids can easily pivot between a precise point and wide brush-like strokes without switching markers. And thanks to the large cylinder design, the markers are easy for little hands to grip and use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Case (M211-HC)
- MASTERVISION Super Magnets, 3/4", Assort Colors, PK10 (IM140909)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Green (61626)
- DACASSO Navy Blue Bonded Leather Letter Tray (AG-5001)
- MR. SKETCH Scented Stix Watercolor Marker Set, Fine Bullet Tip, Asstd Color, PK10 (1905313)
- MR. SKETCH Blue, Green, Orange, Purple, Red, Yellow Marker, Washable, Chisel, PK6, 6 PK (1924009)
- MR. SKETCH Marker, Stix Class, Non-Toxic, .8mm, 216/BX, Assorted 216PK (SAN1905315)
- MR. SKETCH Scented Watercolor Marker, Broad Chisel Tip, Assorted Colors, PK12 (1905069)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK36 (UNV07070)
- SHARPIE Super Permanent Marker, Fine Bullet Tip, Black, PK6 (33666PP)
- SHARPIE Sharpie® Fine Point Permanent Markers, Red, 12/Case (MK301RD)
- Mr. Sketch Permanent Markers