Shop All Garbage Disposal Accessories
Mr. Scrappy
Universal Garbage Disposal Brush, Sturdy Grip Handle, 11-Inches
Mfr # 20-MSB-20
Zoro # G703509210
product price: $9.49
/ea
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Mr. Scrappy
- For Use With Garbage Disposals
- Material of Construction Bristle Brush
- Includes Garbage disposal brush
- Overall Width (In.) 3.5 inch
Product Information
- Brand Mr. Scrappy
- MFR # 20-MSB-20
- Zoro # G703509210
- UPC # 707534012010
- Country of Origin China
- Category Garbage Disposal Accessories
Dimensions
Overall Width (In.) | 3.5 inch |
Overall Height (In.) | 3.5 inch |
Overall Length (In.) | 12 inch |
Details
Fits Brand | Mr. Scrappy |
For Use With | Garbage Disposals |
Material of Construction | Bristle Brush |
Includes | Garbage disposal brush |
Description
The easy to use Mr. Scrappy Universal Garbage Disposal Brush helps keep your disposer clean. Featuring powerful, stiff cleaning bristles, the unique shape of this cleaning brush makes it safe and convenient to clean hard to reach areas of your disposal that your hand or cleaning rags cannot. A sturdy grip handle lets you get maximum traction when twisting the 11" brush around the disposal unit, helping break up nasty gunk and caked on junk that are the most common causes of garbage disposal odor. After using, simply rinse clean under the faucet or place in a dishwasher for a more thorough cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Esd216A Cp Soap Dispenser Spout Asm (0346016)
- ZORO SELECT Reducing Bushing, Polypropylene, 1-1/2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RB150-125)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Natural Gas Exterior Tankless Water Heater (RSC160eN)
- SCHNEIDER ELECTRIC Vb-7313-0-4-02 1/2" Npt 3-Way (VB-7313-0-)
- MR. SCRAPPY Disposer Magnet (22-0039E-00)
- MR. SCRAPPY Air Switch w/Single Outlet with Chrome Button (20-MSAS-65)
- ZORO SELECT Stopper, Plastic Construction, Black (ez-30098)
- PLUMB PAK Garbage Disposal Stopper (PP820-11)
- IN-SINK-ERATOR Garbg Dspsl Snk Swtch Sn (STS-OOSN)
- THRIFCO PLUMBING Disposal Elbow for ISE with Washer, Black (7712051)
- WHITEHAUS 3.5" Waste Disposer Trim W/ Matching Basket Strainer, Brushed Nickel (WH200-BN)
- Mr. Scrappy Garbage Disposal Accessories