Shop All Garbage Disposal Accessories
Mr. Scrappy
Air Switch w/Single Outlet with Chrome Button
Mfr # 20-MSAS-65
Zoro # G303551336
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Chrome Button, module, and air tube
- Overall Height (In.) 1.8 inch
- Material of Construction Plastic
- Overall Width (In.) 1.8 inch
- Features Air switch used to turn garbage disposal on/off
Product Information
- Brand Mr. Scrappy
- MFR # 20-MSAS-65
- Zoro # G303551336
- UPC # 707534076586
- Country of Origin China
- Category Garbage Disposal Accessories
Dimensions
Overall Height (In.) | 1.8 inch |
Overall Width (In.) | 1.8 inch |
Overall Length (In.) | 2.5 inches |
Details
Includes | Chrome Button, module, and air tube |
Material of Construction | Plastic |
Features | Air switch used to turn garbage disposal on/off |
Fits Brand | Mr. Scrappy |
Voltage | 110 |
Color | Chrome |
For Use With | Garbage Disposals |
Weight | 1 lb |
Description
The Mr. Scrappy disposer air switch is used to operate a food waste disposer. The system consists of and electrical box with two electrical cords extending from the box. One cord is connected to the disposer and the other is connected to the electrical power. The air switch button can be installed through the sink top, the counter top, or inside the cabinet. The disposer is turned on and off by air pressure created by pushing the button. The air travels from the button, through the air tube which is connected to the air switch inside the electrical box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, 45 Degree, Lavatory/Kitchen, Elbow (1PNU2)
- APOLLO VALVES Pipe Pex White 3/4In X 100Feet (APPW10034)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-8)
- BONOMI 3" Double Door Check Valve (NC150E-3)
- MR. SCRAPPY Disposer Magnet (22-0039E-00)
- MR. SCRAPPY Universal Garbage Disposal Brush, Sturdy Grip Handle, 11-Inches (20-MSB-20)
- ROHL Air Activated Switch Control Box Only For Waste Disposal (AS426)
- IN-SINK-ERATOR Seal, Oil & Water (13398)
- PLUMB PAK Plastic End Outlet Disposer MasterKit (334W)
- ROHL Air Activated Switch Button Only For Waste Disposal In Polished Nickel (AS425PN)
- KINGSTON BRASS Dual Outlet Disposal Power Module, Black (PMD402)
- Mr. Scrappy Garbage Disposal Accessories