Shop All Painting Tools
Mr Longarm
Mr Longarm 6060 60 in. Fiberglass Utility Straight Pole
Mfr # 874677
Zoro # G603999982
$52.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mr Longarm
- MFR # 874677
- Zoro # G603999982
- Country of Origin United States
- Category Painting Tools
Description
Features
- Fiberglass Utility Straight Pole.
- Solid 1 Piece Design.
- Standard Die Cast Metal Threaded Tip Works Great For Paint Roller Frames.
- Light Bulb Changers & Any Other High Reach Painting Or Cleaning Tools That Have A Standard Threaded Handle.
- Heavy Duty/Professional Quality.
- Size - 60 in.
- Dimension - 1.25 x 1.25 x 60 in.
- Item Weight - 1.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Gun Cup Lid, S2c Type, Plastic (26003)
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Mohair, 2 PK (RR304-4 1/2)
- TOUGH COAT ADVANCED Spray Paint (K20879008)
- MR LONGARM Mr Longarm 6244024 4-8 ft. Twist-Lok Extension Pole (6244024)
- SAMPLIZE PEEL&STICK PALE OAK (BMOC20)
- PDI Pdi Inc 11603-06 14.5OZ 14.5 Oz Black Plasti Dip Multipurpose Rubber Coating (11603-06 14.5OZ)
- AIR FILTRATION CO LIQUID MASK - GAL (AFLM-1)
- UNI-RAM $SOLVENT RECYCLER ALUMINUM (UNURS500)
- SPAZ STIX Spaz Stix SZX15700 Candy Black Window Tint & Shadow Airbrush Paint - 2 oz (SZX15700)
- WORK TOOLS Whizz 7 in. Pad Painter Refill (20152)
- Mr Longarm Painting Tools