Shop All Handles, Frames and Braces
Mr Long Arm Poles
Mr LongArm ProCurve Pole 3Section 12 Foot
Mfr # 3412
Zoro # G807474605
product price: $47.40
/ea
$47.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Size 12 Foot
- Width 6 in
Product Information
- Brand Mr Long Arm Poles
- MFR # 3412
- Zoro # G807474605
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Height | 3 in |
Size | 12 Foot |
Length | 60 in |
Width | 6 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Covered Tp Assembly (78384-BV)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 14 microns, Clear, 250 PK (S404814N)
- CLEVA VM Wet Dry Vac Beast Pro 16Gal (VJH1612PF 0201)
- PROTEAM Xover Multi-Surface Telescoping Wand Tool Kit (107100)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 2Section 4 Foot (3104)
- MR LONG ARM POLES Mr LongArm Plastic Pole Tip (0203)
- MR LONG ARM POLES Mr LongArm ProCurve Nylon Pole Tip (1110B)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 2Section 8 Foot (3108)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 3Section 23 Foot (3824)
- BIRDWELL Wide Angle Pushbroom Brace (300-12)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC05)
- Mr Long Arm Poles Handles, Frames and Braces