Shop All Handles, Frames and Braces
Mr Long Arm Poles
Mr LongArm Plastic Pole Tip
Mfr # 0203
Zoro # G107474640
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 2 in
- Height 2 in
Product Information
- Brand Mr Long Arm Poles
- MFR # 0203
- Zoro # G107474640
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 6 in |
Width | 2 in |
Height | 2 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID 2007892 Slim Jim Recycling Black Rectangular Hinged Flat Lid Insert (6902007892)
- DYMON Degreaser, 12 Oz Aerosol Can, Liquid, White (36120)
- HOME BASICS Faux Marble Toilet Brush Set, White (TB41693)
- FORMULA 409 MultiSurface Cleaner, Refill Bottle, White (CLO00636)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 2Section 4 Foot (3104)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 3Section 12 Foot (3412)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 2Section 8 Foot (3108)
- MR LONG ARM POLES Mr LongArm ProCurve Nylon Pole Tip (1110B)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 3Section 23 Foot (3824)
- MIDWEST RAKE 72" Handle, Wood, 72"L x15/16" dia, w/Metal Tip, Wood (SP20216)
- CARLISLE FOODSERVICE 60" Jaw Style Metal Mop Hndle, Blck, 60in, PK12, Metal (3697000)
- Mr Long Arm Poles Handles, Frames and Braces