Shop All Brushes
Mr Long Arm Poles
Mr LongArm HydraSoar FlowThru Blue Soft Brush 10 Inch
Mfr # 0405
Zoro # G807388599
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 10 in
- Brush Width 4 in
Product Information
- Brand Mr Long Arm Poles
- MFR # 0405
- Zoro # G807388599
- Country of Origin United States
- Category Brushes
Dimensions
Handle Length | 10 in |
Brush Width | 4 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Wash Machine Hose, Male, Female, 3ft., PK2 (3803MF)
- TIMEMIST Air Freshener Refill, Country Garden, PK12 (1042786)
- TOUGH GUY 5" Replacement Scrub Brush Head, Nylon (2KVF5)
- KLEENEX Go Packs Facial Tissues, White, 8PK (KCC46651)
- MR LONG ARM POLES 5 in W 10 in L Handle, Yellow (0488)
- MR LONG ARM POLES Mr LongArm FlowThru Green Very Soft Brush 10 Inch (0404)
- MR LONG ARM POLES 5 in W 10 in L Handle, Blue (0483)
- MR LONG ARM POLES Mr LongArm FlowThru Yellow Stiff Brush 10 Inch (0406)
- BLACK SWAN Acid Brushes - Wooden Handle #7 (11055)
- LIBMAN 3 in. W Polypropylene Handle Long Handle Scrub Brush (520)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK2)
- Mr Long Arm Poles Brushes