Shop All Coffee Makers
This Product is Discontinued
Mr. Coffee
Silver Programmable 12 Cup Coffee Maker (Discontinued)
Mfr # JWX31-NP
Zoro # G0092395
This Product is Discontinued
Key Features
- Type Programmable
- Capacity 12 Cup
- Warming Stations No Warming Station
- Electrical 120V, 7.5 Amps, 900 Watts
- Material Stainless Steel
Product Information
- Brand Mr. Coffee
- MFR # JWX31-NP
- Zoro # G0092395
- UPC # 072179230731
- Country of Origin China
- Category Coffee Makers
Dimensions
Depth (In.) | 9-5/32 |
Width (In.) | 11-13/64 |
Height (In.) | 14-1/2 |
Details
Item | Coffee Maker |
Type | Programmable |
Capacity | 12 Cup |
Warming Stations | No Warming Station |
Electrical | 120V, 7.5 Amps, 900 Watts |
Material | Stainless Steel |
Color | Silver |
Standards | UL Listed |
Plug | Polarized |
Plumbing Required | No |
Description
Coffee Maker, Color Silver, Type Programmable, Plumbing Required No, Material Stainless Steel, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.